Applied Biosystems™

GeneChip™ Fluidics Station 450

Catalog number: 00-0079
Have Questions?
Applied Biosystems™

GeneChip™ Fluidics Station 450

Catalog number: 00-0079
Have Questions?
Catalog Number
00-0079
Unit Size
1 each
Price (USD)
Catalog NumberUnit SizePrice (USD)
00-00791 each
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
GeneChip™ Fluidics Station 450
The GeneChip Fluidics Station 450 is used for the wash and stain operation of GeneChip arrays. The instrument includes design advancements to provide improved ease of use and true walk-away freedom dramatically improving efficiency in your genetic analysis.

The GeneChip Fluidics Station 450 is 110V and 220V compatible.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Application)
GeneChip array processing
Product Line
GeneChip™
Dimensions (L x W x H)
15 13/16 x 16 1/8 x 28 in. (40.2 x 41.0 x 71.1 cm)
Weight (English)
80 lb.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text