Applied Biosystems™

GeneChip™ Hybridization Oven 645i

Catalog number: 00-0331
Have Questions?
Applied Biosystems™

GeneChip™ Hybridization Oven 645i

Catalog number: 00-0331
Have Questions?
Catalog Number
00-0331
Unit Size
1 each
Price (USD)
Catalog NumberUnit SizePrice (USD)
00-03311 each
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The GeneChip Hybridization Oven 645i provides precise temperature and rotation control to ensure the successful hybridization of as many as 64 GeneChip cartridges at one time.

An ergonomic front-panel display contains system status indicators and buttons for adjusting the set point temperature and the rotisserie speed. This panel, in addition to a highly visible display and large window, provides immediate feedback of proper operation when using the oven.

The oven can be configured for 110 or 220V operation.

Hybridization Oven Array Cartridge Carriers
Cartridge carriers, designed specifically for use with the GeneChip Hybridization Oven 645i, are molded from advanced composite materials and hold eight GeneChip probe array cartridges per carrier. Carriers have barcodes for tracking purposes.

Related Links
Probe Array Cartridge Carriers (Red)
Probe Array Cartridge Carriers (Green)
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Relative Humidity
20% to 80%
Temperature Range (Metric)
15°C to 30°C
Type
Hybridization Oven
For Use With (Application)
Genechip array hybridization
Product Line
GeneChip™
Width (English)
18 in.
Height (English)
20 in.
Depth (English)
21 in.
Weight (English)
67 lb.
Weight (Metric)
30 kg

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text