Thermo Scientific™

Nunc™ IVF Center Well Dish

Catalog number: 150260
Have Questions?
Thermo Scientific™

Nunc™ IVF Center Well Dish

Catalog number: 150260
Have Questions?

Thermo Scientific™ Nunc Center Well Dishes provide consistently reliable, IVF-quality results during embryo and oocyte washing.

 
Catalog Number
150260
Unit Size
Case of 120
Price (USD)
Availability
-
Full specifications
Quantity
Certifications/ComplianceCE-marked, FDA-cleared, MEA-tested
DescriptionCenter Well Dish, Lid w/Airvent
Bottom ShapeFlat
ColorClear
MaterialPolystyrene (USP Class VI)
SterilitySterile
Surface TreatmentNon-treated
TypeDish
Well Count1
No. per Case120
No. per Pack1
Height (Metric)16 mm
Diameter (Metric)55 mm
Unit SizeCase of 120
Showing 1 of 1
Catalog NumberSpecificationsUnit SizePrice (USD)AvailabilityQuantity
150260Full specifications
Case of 120
-
Certifications/ComplianceCE-marked, FDA-cleared, MEA-tested
DescriptionCenter Well Dish, Lid w/Airvent
Bottom ShapeFlat
ColorClear
MaterialPolystyrene (USP Class VI)
SterilitySterile
Surface TreatmentNon-treated
TypeDish
Well Count1
No. per Case120
No. per Pack1
Height (Metric)16 mm
Diameter (Metric)55 mm
Unit SizeCase of 120
Showing 1 of 1

Innovative features for quality and ease-of-use:

  • Perfect angle of reservoir well walls for locating and easy washing of samples
  • True flat bottom for maintaining optimal temperature
  • Easy grip design for increased safety

Rigorously tested, certified and validated for IVF:

  • CE-marked, FDA-cleared and MEA-tested
  • Produced under ISO 13485 with full lot traceability

Certificates of conformity for your assurance on every lot:

  • Sterile (SAL 10-6)
  • Non-pyrogenic (LAL test)
  • USP Class VI test
  • Release test results (MEA)
Warranty: 90 days

 

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text