Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
The Thermo Scientific™ Horizon Fog Testing System is designed to recreate automotive interior out-gassing in a timely, measurable and repeatable way, utilizing various standards including DIN, ISO and SAE.
Certifications/Compliance | CE/WEEE/RoHS |
Product Type | Horizon PC-FTS Fog Testing System |
Model | PC-FTS |
Ports | Remote sensor, multifunction and USB |
Programmability | Ramp programming |
Temperature Range (Metric) | 13°C to 200°C |
Warranty | 2 years |
Unit Size | Each |
Certifications/Compliance | CE/WEE/RoHS |
Display | Bright LED display |
Product Type | Horizon AC-FTS Fog Testing System |
Keypad | N/A |
Languages | 3 |
Model | AC-FTS |
Pump Type | Force/suction |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Model | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
158-8005 | Each | PC-FTS | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1568005 | Each | AC-FTS | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The Horizon Fogging Test System fulfills the DIN, ISO, and SAE standards for fog testing. Available with a choice of controllers, a range of features and a robust pump providing temperature accuracy of ±0.5°C throughout the entire bath ensuring consistent, repeatable results.
PC-FTS
Ordering Information:
To complete the Fog Tesing System:
Includes:
Controller, bath, 6 foot power cord
Requires:
Cooling system (Accel 250 LC, SC100-A10 or PC200-A28) and accessories (gravimetric or reflective testing accessory kits)