Software Type
Data Collection Software, Fragment Analysis
Longitud del capilar
50 cm, 36 cm
Requisitos eléctricos
100 V to 240 V, 50/60 HZ, 15 A
Ordenador externo
Hard Drive: 2x 500GB SATA 3.0 Gb/s and 8 MB Data Burst Cache, Memory: 16 GB (2x 8GB) 1600 MHz DDR3 Non-ECC. 4th Gen Intel Core I7 Processor- 3.1 GHz Turbo Processor, Operating System: Windows 7 SP1
Formato
96-well Plate, 8-tube Strip
Para utilizar con (equipo)
3500 Genetic Analyzer Capillary Array (50 cm), POP-6™ Polymer for 3500⁄3500xL Genetic Analyzers, POP-4™ Polymer for 3500⁄3500xL Genetic Analyzers, 3500 Genetic Analyzer Capillary Array (36 cm), POP-7™ Polymer for 3500⁄3500xL Genetic Analyzers
Altura exterior (imperial)
28.34 in.
Altura exterior (métrico)
72 cm
Longitud (imperial) exterior
24.01 in.
Longitud (métrico) exterior
61 cm
Tensión máx.
Electrophoresis Voltage - Up to 20 kV
Número de capilares
8 Capillaries
Entorno operativo
Humidity: 20%-80% (non-condensing), Room temp: <2° fluctuation during runs, Temperature: 15°C-30°C
Sistema operativo
Windows 7 (Service Pack 1)
Polímero
POP-4™, POP-6™, POP-7™
Consumo de polímeros
Replace at earliest of 14 days⁄96 samples⁄12 injections (96-sample pouches), Replace at earliest of 14 days⁄384 samples⁄60 Injections (384-sample pouches), Replace at earliest of 14 days⁄960 samples⁄120 Injections (960-sample pouches)
Longitud de lectura
>850 bp using a 50 cm capillary and POP-7™ polymer
Compatibilidad del software
Sequencing Analysis Software, Variant Reporter™ Software, GeneMapper™ Software
Capacidad de procesamiento
Up to 424 samples per day (using run module HID36 POP-7)
Garantía
1 Year Limited Warranty on Parts and Labor, Service Installation and Application Training Included
Peso
82 kg (approximately)
Anchura exterior (imperial)
24.01 in.
Anchura exterior (métrico)
61 cm