4620320 Full specifications
Each 5 to 50 μL Turquoise Button Finntip: 50 Finntip: 50 Request A Quote - - Accuracy 3.0% to 0.8± Compatible Tips Finntip: 50 Autoclavable Autoclavable Color Turquoise Button For Use With Finntip: 50 Model Finnpipette™ Novus Number of Channels 1 Product Line Finnpipette™ Novus Programmability Yes Sterility Sterile Type Pipette Volume (Metric) 5 to 50 μL Functional Range 2.5 to 50µL Increments 0.1µL Precision 2.5 to 0.3% Unit Size Each
46200000 Full specifications
Each 1 to 10 μL Pink Finntip: 10, Flex 10, 20 micro, 50 micro FinnTip™: 10, Flex 10, 20 Micro, 50 Micro 688.00 Online price 1,092.00
- Accuracy 3.5% to 1.0± Compatible Tips Finntip: 10, Flex 10, 20 micro, 50 micro Autoclavable Autoclavable Color Pink For Use With FinnTip™: 10, Flex 10, 20 Micro, 50 Micro Model Finnpipette™ Novus Number of Channels 1 Product Line Finnpipette™ Novus Programmability Yes Sterility Sterile Type Pipette Volume (Metric) 1 to 10 μL Functional Range 0.5 to 10µL Increments 0.01µL Precision 3.0 to 0.5% Unit Size Each
46200100 Full specifications
Each 1 to 10 μL Yellow Finntip: Flex 200, 250 Univ, 200 Ext. FinnTip™: Flex 200, 250 Universal, 200 Extended - Accuracy 7.0 to 1.0±% Compatible Tips Finntip: Flex 200, 250 Univ, 200 Ext. Autoclavable Autoclavable Color Yellow For Use With FinnTip™: Flex 200, 250 Universal, 200 Extended Model Finnpipette™ Novus Number of Channels 1 Product Line Finnpipette™ Novus Programmability Yes Sterility Sterile Type Pipette Volume (Metric) 1 to 10 μL Functional Range 0.5 to 10µL Increments 0.01µL Precision 6.0 to 0.5% Unit Size Each
46200200 Full specifications
Each 5 to 50 μL Turquoise Button Finntip: 50 FinnTip™: 50 688.00 Online price 1,092.00
- Accuracy 3.0% to 0.8± Compatible Tips Finntip: 50 Autoclavable Autoclavable Color Turquoise Button For Use With FinnTip™: 50 Model Finnpipette™ Novus Number of Channels 1 Product Line Finnpipette™ Novus Programmability Yes Sterility Sterile Type Pipette Volume (Metric) 5 to 50 μL Functional Range 2.5 to 50µL Increments 0.1µL Precision 2.5 to 0.3% Unit Size Each
46200300 Full specifications
Each 5 to 50 μL Yellow Finntip: 250 Univ, 200 Ext. FinnTip™: 250 Universal, 200 Extended - Accuracy 3.0% to 0.8± Compatible Tips Finntip: 250 Univ, 200 Ext. Autoclavable Autoclavable Color Yellow For Use With FinnTip™: 250 Universal, 200 Extended Model Finnpipette™ Novus Number of Channels 1 Product Line Finnpipette™ Novus Programmability Yes Sterility Sterile Type Pipette Volume (Metric) 5 to 50 μL Functional Range 2.5 to 50µL Increments 0.1µL Precision 2.5 to 0.3% Unit Size Each
46200400 Full specifications
Each 10 to 100 μL Yellow Finntip: Flex 200, 250 Univ, 200 Ext. FinnTip™: Flex 200, 250 Universal, 200 Extended 1,004.64 Online price 1,092.00
- Accuracy 3.0% to 0.8± Compatible Tips Finntip: Flex 200, 250 Univ, 200 Ext. Autoclavable Autoclavable Color Yellow For Use With FinnTip™: Flex 200, 250 Universal, 200 Extended Model Finnpipette™ Novus Number of Channels 1 Product Line Finnpipette™ Novus Programmability Yes Sterility Sterile Type Pipette Volume (Metric) 10 to 100 μL Functional Range 5 to 100µL Increments 0.1µL Precision 1.0 to 0.2% Unit Size Each
46200500 Full specifications
Each 30 to 300 μL Orange Finntip: 300, Flex 300 FinnTip™: 300, Flex 300 1,007.24 Online price 1,092.00
- Accuracy 3.0% to 0.6± Compatible Tips Finntip: 300, Flex 300 Autoclavable Autoclavable Color Orange For Use With FinnTip™: 300, Flex 300 Model Finnpipette™ Novus Number of Channels 1 Product Line Finnpipette™ Novus Programmability Yes Sterility Sterile Type Pipette Volume (Metric) 30 to 300 μL Functional Range 15 to 300µL Increments 1µL Precision 0.7 to 0.2% Unit Size Each
46200600 Full specifications
Each 100 to 1000 μL Blue Finntip: 1000, 1000 Ext., Flex 1000 FinnTip™: 1000, 1000 Extended, Flex 1000 1,004.64 Online price 1,092.00
- Accuracy 3.0% to 0.6± Compatible Tips Finntip: 1000, 1000 Ext., Flex 1000 Autoclavable Autoclavable Color Blue For Use With FinnTip™: 1000, 1000 Extended, Flex 1000 Model Finnpipette™ Novus Number of Channels 1 Product Line Finnpipette™ Novus Programmability Yes Sterility Sterile Type Pipette Volume (Metric) 100 to 1000 μL Functional Range 50 to 1000µL Increments 1µL Precision 0.6 to 0.2% Unit Size Each
46200700 Full specifications
Each 0.5 to 5 mL Green Finntip: 5mL FinnTip™: 5 mL 928.20 Online price 1,092.00
- Accuracy 3.0% to 0.6± Compatible Tips Finntip: 5mL Autoclavable Autoclavable Color Green For Use With FinnTip™: 5 mL Model Finnpipette™ Novus Number of Channels 1 Product Line Finnpipette™ Novus Programmability Yes Sterility Sterile Type Pipette Volume (Metric) 0.5 to 5 mL Functional Range 0.25 to 5mL Increments 0.01mL Precision 0.8 to 0.2% Unit Size Each
46200800 Full specifications
Each 1 to 10 mL Red Finntip: 10mL, Flex 10mL Ext. FinnTip™: 10 mL, Flex 10 mL 960.96 Online price 1,092.00
- Accuracy 3.0% to 0.6± Compatible Tips Finntip: 10mL, Flex 10mL Ext. Autoclavable Autoclavable Color Red For Use With FinnTip™: 10 mL, Flex 10 mL Model Finnpipette™ Novus Number of Channels 1 Product Line Finnpipette™ Novus Programmability Yes Sterility Sterile Type Pipette Volume (Metric) 1 to 10 mL Functional Range 0.5 to 10mL Increments 0.01mL Precision 0.8 to 0.2% Unit Size Each