Specifications
Capacity (English)5.8 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, and optional 4-20mA
DescriptionDual 165L Stack, 2 x 51030478 with stacking adapter and rollerbase
Capacity (Metric)165 L/chamber
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyIR Sensor
MaterialStainless Steel
Relative Humidity<93% at 37°C
Temperature Range (Metric)Ambient +3°C to 55°C
TypeCO2 Incubator
Humidity SourceCovered integrated water reservoir
Dimensions (D x W x H) Interior22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) per chamber
Dimensions (L x W x H)34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) per chamber
Weight (English)183 lb. per chamber
Electrical Requirements230 V, 50/60 Hz
Voltage230 V
Unit SizeEach