Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Connecting up to four instruments, the Thermo Scientific™ 247 Instrument Controller is a small footprint, zero-maintenance solution designed specifically for enterprise Thermo Scientific™ Chromeleon™ Chromatography Data System (CDS). It can save 60% of bench space and reduce your maintenance costs by 90% compared to standard instrument PCs. The completely locked down, ultra-secure operating system built on Microsoft™ Windows™ 10 Long Term Servicing Channel (LTSC) ensures the highest protection against security breaches, requiring zero IT maintenance* and offers a typical longevity of up to ten years.
*Does not require upgrades to the operating system or for virus protection.
Type | Instrument Controller |
For Use With (Equipment) | Chromatography Software |
For Use With (Application) | HPLC, IC, GC, or CE |
Description | 247 Instrument Controller with Windows 10 |
Operating System | Microsoft Windows 10 LTSC |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
7200.0019A | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Measuring just 100 × 220 × 230 mm, the 247 IC provides a comprehensive range of connectors to allow connection of up to four instruments from the >550 controlled by Chromeleon CDS while minimizing laboratory footprint.