Invitrogen™

iBright™ CL1500 Imaging System

Catalog number: A44240
Invitrogen™

iBright™ CL1500 Imaging System

Catalog number: A44240
Catalog Number
A44240
Unit Size
1 system with warranty
Price (USD)
Catalog Number
Unit Size
1 system
Price (USD)
Catalog Number
Unit Size
1 system with warranty and SAE software
Price (USD)
Catalog NumberUnit SizePrice (USD)
A442401 system with warrantyRequest A Quote
A441141 systemRequest A Quote
A44240CFR1 system with warranty and SAE softwareRequest A Quote
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Capture images and analyze data from western blots and gels efficiently and easily with the Invitrogen iBright CL1500 Imaging System. This high-performance instrument enhances the imaging experience through powerful hardware, advanced automated technologies, and an interface that is easy to use for researchers of all experience levels.

The iBright CL1500 Imaging System supports the main imaging applications of chemiluminescent and colorimetric western blots, in addition to fluorescent stained nucleic acid gels, fluorescent stained protein gels, colorimetric stained protein gels, and colorimetric membrane stains. We also offer the iBright FL1500 Imaging System, which features the same imaging capabilities as the iBright CL1500 Imaging System, but also offers fluorescent western blot imaging capability.

Explore all models and features of the iBright Imaging System ›

Features of the iBright CL1500 Imaging System include:
9.1 MP cooled CCD camera—high sensitivity and dynamic range to help enable the detection of subtle differences in samples
Smart Exposure technology—provides rapid determination of optimal exposure time to help minimize the need to repeat exposures to acquire the desired signal
High Dynamic Range Imaging*—Smart Range HDR combines optimized short and long exposures into a single HDR image to capture an extended linear dynamic range and providing high-quality non-saturated data for improved quantitation
Simple interface—clear layout of functions and features combined with a 12.1-inch capacitive touchscreen for a smooth imaging experience
Advanced automated features—automatic sample rotation, automatic zoom, and automatic focus help streamline image capture
22.5 x 18.0-cm field of view—large field of view for high-throughput imaging (image up to four mini or two midi blots at a time)
Green LED-based transilluminator—effectively excite popular DNA dyes such as ethidium bromide and Invitrogen SYBR Green dyes with an alternative to UV-based transilluminators
Expanded Imaging Applications*—capture and analyze visible, chemiluminescent or fluorescent stained colonies on single- or multi-well cell culture plates using the optimized imaging channels and onboard analysis workflows
Flexible connectivity—export captured images via ethernet connection, Wi-Fi (with optional accessory), USB, or directly to Connect cloud-based platform
Multiple image analysis options—perform densitometry, quantitation, and normalization directly using the on-instrument software, or for more in-depth analysis use iBright Analysis Software (available in both desktop and cloud-based versions)

*Certain functions are made available through firmware. Ensure your system is running the most up to date firmware version.

Download the latest firmware and analysis software ›

For Research Use Only. Not for use in diagnostic procedures.

Specifications

Description
iBright™ CL1500 Imaging System with warranty
Display
LCD Touchscreen
Includes
Imaging Sample Blot, Preinstalled filter sets, Safe Imager Viewing Glasses, White Screen for stained SDS-PAGE gel analysis, iBright Imager Quick Start Guide
Resolution
9.1 MP
Dimensions
68 x 38 x 60 cm
Format
Image formats: G2i (proprietary), TIFF, JPG, PNG, PDF
Weight
50 kg (110 lbs)
Field
22.5 x 18 cm (WxD)
Shipping Condition
Room Temperature
For Use With (Application)
Protein Gel Imaging
Product Line
iBright

Package Components

Catalog Number:
A44114
Unit Size:
1 system
Qty:
1
SmartStart
Catalog Number:
A34016
Unit Size:
Qty:
1
1-year additional Extended Warranty with Planned Maintenance
Catalog Number:
ZG61SCIB1500CL
Unit Size:
Qty:
1

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text