Invitrogen™

iBright™ FL1500 Imaging System

Catalog number: A44241
Invitrogen™

iBright™ FL1500 Imaging System

Catalog number: A44241
Catalog Number
A44241
Unit Size
1 system with warranty
Price (USD)
Catalog Number
Unit Size
1 system
Price (USD)
Catalog Number
Unit Size
1 system with warranty and SAE software
Price (USD)
Catalog NumberUnit SizePrice (USD)
A442411 system with warrantyRequest A Quote
A441151 systemRequest A Quote
A44241CFR1 system with warranty and SAE softwareRequest A Quote
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Capture images and analyze data from western blots and gels efficiently and easily with the Invitrogen iBright FL1500 Imaging System. This high-performance instrument enhances the imaging experience through powerful hardware, advanced automated technologies, and an interface that is easy to use for researchers of all experience levels.

The iBright FL1500 Imaging System supports the main imaging applications of fluorescent, chemiluminescent, and colorimetric western blots, in addition to fluorescent stained nucleic acid gels, fluorescent stained protein gels, colorimetric stained protein gels, and colorimetric membrane stains. We also offer the iBright CL1500 Imaging System, which features the same imaging capabilities as the iBright FL1500 Imaging System, but without fluorescent western blot imaging functionality.

Explore all models and features of the iBright Imaging System ›

Features of the iBright FL1500 Imaging System include:
9.1 MP cooled CCD camera—high sensitivity and dynamic range to help enable the detection of subtle differences in samples
Five fluorescence channels—multiplex and capture up to four proteins in a single blot for more meaningful and representative experiments
Smart Exposure technology—provides rapid determination of optimal exposure time to help minimize the need to repeat exposures to acquire the desired signal
High Dynamic Range Imaging*—Smart Range HDR combines optimized short and long exposures into a single HDR image to capture an extended linear dynamic range and providing high-quality non-saturated data for improved quantitation
Simple interface—clear layout of functions and features combined with a 12.1-inch capacitive touchscreen for a smooth imaging experience
Advanced automated features—automatic sample rotation, automatic zoom, and automatic focus help streamline image capture
22.5 x 18.0-cm field of view—large field of view for high-throughput imaging (image up to four mini or two midi blots at a time)
Green LED-based transilluminator—effectively excite popular DNA dyes such as ethidium bromide and Invitrogen SYBR Green dyes with an alternative to UV-based transilluminators
Expanded imaging applications*—capture and analyze visible, chemiluminescent or fluorescent stained colonies on single- or multi-well cell culture plates using the optimized imaging channels and onboard analysis workflows
Flexible connectivity—export captured images via ethernet connection, Wi-Fi (with optional accessory), USB, or directly to Connect cloud-based platform
Multiple image analysis options—perform densitometry, quantitation, and normalization directly using the on-instrument software, or for more in-depth analysis use iBright Analysis Software (available in both desktop and cloud-based versions)

*Certain functions are made available through firmware. Ensure your system is running the most up to date firmware version.

Download the latest firmware and analysis software ›

For Research Use Only. Not for use in diagnostic procedures.

Specifications

Description
iBright™ FL1500 Imaging System with warranty
Includes
Imaging Sample Blot, Preinstalled filter sets, Safe Imager Viewing Glasses, White Screen for stained SDS-PAGE gel analysis, iBright Imager Quick Start Guide
Resolution
9.1 MP
Dimensions
68 x 38 x 60 cm
Format
Image formats: G2i (proprietary), TIFF, JPG, PNG, PDF
Weight
50 kg (110 lb.)
Field
22.5 cm x 18 cm (WxD)
Shipping Condition
Room Temperature
For Use With (Application)
Chemiluminescent Western Blot Imaging, DNA Gel Imaging, Fluorescent Western Blot Imaging, Protein Gel Imaging
Product Line
iBright
Product Type
Imaging System

Package Components

Catalog Number:
A44115
Unit Size:
1 system
Qty:
1
SmartStart
Catalog Number:
A34016
Unit Size:
Qty:
1
1-year additional Extended Warranty with Planned Maintenance
Catalog Number:
ZG61SCIB1500FL
Unit Size:
Qty:
1

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text