PCR Plate, 96-well, non-skirted, black lettering
Try our New Thermo Scientific PCR Plastics, Sustain Series - identical performance and quality with a lower carbon footprint
PCR Plate, 96-well, non-skirted, black lettering
PCR Plate, 96-well, non-skirted, black lettering
PCR Plate, 96-well, non-skirted, black lettering
PCR Plate, 96-well, non-skirted, black lettering
PCR Plate, 96-well, non-skirted, black lettering
PCR Plate, 96-well, non-skirted, black lettering
Thermo Scientific™

PCR Plate, 96-well, non-skirted, black lettering

The Thermo Scientific 96-Well Non-Skirted Plates, Black Lettering, for use in PCR and qPCR applications hold up to 0.3 mLRead more
Catalog NumberQuantity
AB0600L25 plates
Catalog number AB0600L
Price (JPY)
15,100
Online offer
Ends: 26-Sep-2025
25,200
Save 10,100 (40%)
Each
Contact Us ›
Quantity:
25 plates
The Thermo Scientific 96-Well Non-Skirted Plates, Black Lettering, for use in PCR and qPCR applications hold up to 0.3 mL of well volume when paired with adhesive films or foils. The plates feature a cut corner located at H1 and are compatible with most thermal cyclers.

Features of Thermo Scientific 96-Well Non-Skirted Plates

• Non-skirted format compatible with most thermal cyclers
• Available with black alpha-numeric lettering
• Cut corner: H1
• Clear well bottom for sample visibility
• 0.3 mL maximum well volume (when used with adhesive or heat seals)
• Unit size: 25 plates
• Sealable using Thermo-Mat, Adhesive Films and Foils, Heat Seals and Flat and Domed Cap Strips

Applications

• PCR
• qPCR/Real-Time PCR

The well bottom is clear for maximum visibility. Available in assorted colors with clear or black alpha-numeric lettering. Compatible with standard multichannel pipettes.

Related Products
PCR Plate, 96-well, non-skirted
PCR Plate, 96-well, non-skirted, white
PCR Plate, 96-well, non-skirted, blue
PCR Plate, 96-well, non-skirted, green
PCR Plate, 96-well, non-skirted, black
PCR Plate, 96-well, non-skirted, purple
PCR Plate, 96-well, non-skirted, red
PCR Plate, 96-well, non-skirted, yellow
PCR Plate, 96-well, low profile, non-skirted
PCR Plate, 96-well, low profile, non-skirted, blue
PCR Plate, 96-well, low profile, non-skirted, green
PCR Plate, 96-well, low profile, non-skirted, black
PCR Plate, 96-well, low profile, non-skirted, red
PCR Plate, 96-well, low profile, non-skirted, white
PCR Plate, 96-well, low profile, non-skirted, yellow
PCR Plate, 96-well, low profile, non-skirted, black lettering
Specifications
Certifications/ComplianceCertified RNase/DNase-free
For Use With (Equipment)Real-Time PCR Systems or Thermal Cyclers
Packaging25 Plate
Product TypePCR Microplate
Quantity25 plates
Reaction SpeedStandard
Skirt StyleNon-skirt
Volume (Metric) Working0.2 mL
BarcodeNo Barcode
ColorClear, Clear
MaterialPolypropylene
No. of Wells96
Volume (Metric) Well0.3 mL
Unit SizeEach

Share catalog number, name or link