Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Upgrade to the Thermo Scientific™ Vanquish™ Neo UHPLC System. The Thermo Scientific™ EASY-nLC™ 1200 system has been discontinued and has been replaced by the optimized Vanquish Neo UHPLC System. Service, spare parts, and consumables for the EASY-nLC™ 1200 system are still available through the normal channels. Please contact your local representative to discuss your system requirements.
Description | EASY-nLC 1200 |
Max. Flow Rate | 2000 nL/min. |
Pressure Range | 0 to 1200 bar |
Type | EASY-nLC 1200 System |
Min. Flow Rate | 20 nL/min. (Recommended 100 nL/min.) |
Overall Width (English) | 14 in. |
Overall Width (Metric) | 36 cm |
Overall Height (English) | 18 in. |
Overall Height (Metric) | 45 cm |
Overall Depth (English) | 15 in. |
Overall Depth (Metric) | 38 cm |
Weight (Metric) | 37 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Pressure Range | Min. Flow Rate | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
LC140 | Each | EASY-nLC 1200 | 0 to 1200 bar | 20 nL/min. (Recommended 100 nL/min.) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Experience better performance and ease of use
Thermo Scientific™ EASY-nLC™ 1200 system customers can experience better performance, higher throughput, and easier maintenance with the optimized Vanquish Neo UHPLC System. From -omics and biopharma to high-throughput translational research, the Vanquish Neo UHPLC System is the new standard in low-flow LC.