Thermo Scientific™

General Purpose (GP) Series Combination Lab Refrigerator/Freezer

Catalog number: MC20SS-SAEE-TS
Have Questions?
Thermo Scientific™

General Purpose (GP) Series Combination Lab Refrigerator/Freezer

Catalog number: MC20SS-SAEE-TS
Have Questions?

Process high-quality routine laboratory applications securely with the Thermo Scientific™ General Purpose (GP) Series Combination Lab Refrigerator/Freezer.

 
Catalog Number
MC20SS-SAEE-TS
Unit Size
Each
dimCapacityEnglish
dimCapacityMetric
Voltage
115 V
Price (USD)
Full specifications
TypeCombination General Purpose Refrigerator/Freezer
Capacity (English) Refrigerator2 x 10 cu. ft.
Capacity (Metric) Refrigerator2 x 283.1 L
Temperature Range (Freezer)-20°C to 0°C
Temperature Range (Refrigerator)1°C to 12°C
Door StyleSolid Stainless Steel Half
No. of Doors2
Shelves4 Epoxy-coated (2/Chamber)
DefrostAutomatic
Monitoring OptionsAlarm
Rack Capacity5
Cabinet MaterialAluminum
InsulationHigh-Density, Fluorine-Free
Certifications/CompliancecUL
Dimensions (D x W x H) Interior28.7 x 20 x 28 in. (73 x 50.8 x 71 cm)
Depth (English) Exterior35.5 in.
Depth (English) Interior28.7 in.
Depth (Metric) Exterior90 cm
Depth (Metric) Interior73 cm
Height (English) Exterior82.3 in.
Height (English) Interior28 in.
Height (Metric) Exterior209 cm
Height (Metric) Interior71 cm
Width (English) Exterior26 in.
Width (English) Interior20 in.
Width (Metric) Exterior66 cm
Width (Metric) Interior50.8 cm
Voltage115 V
Electrical Requirements115 V 60 Hz
Frequency60 Hz
Shipping Weight (English)420 lb.
Shipping Weight (Metric)190.5 kg
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizedimCapacityEnglishdimCapacityMetricVoltagePrice (USD)
MC20SS-SAEE-TSFull specifications
Each115 VRequest A Quote
TypeCombination General Purpose Refrigerator/Freezer
Capacity (English) Refrigerator2 x 10 cu. ft.
Capacity (Metric) Refrigerator2 x 283.1 L
Temperature Range (Freezer)-20°C to 0°C
Temperature Range (Refrigerator)1°C to 12°C
Door StyleSolid Stainless Steel Half
No. of Doors2
Shelves4 Epoxy-coated (2/Chamber)
DefrostAutomatic
Monitoring OptionsAlarm
Rack Capacity5
Cabinet MaterialAluminum
InsulationHigh-Density, Fluorine-Free
Certifications/CompliancecUL
Dimensions (D x W x H) Interior28.7 x 20 x 28 in. (73 x 50.8 x 71 cm)
Depth (English) Exterior35.5 in.
Depth (English) Interior28.7 in.
Depth (Metric) Exterior90 cm
Depth (Metric) Interior73 cm
Height (English) Exterior82.3 in.
Height (English) Interior28 in.
Height (Metric) Exterior209 cm
Height (Metric) Interior71 cm
Width (English) Exterior26 in.
Width (English) Interior20 in.
Width (Metric) Exterior66 cm
Width (Metric) Interior50.8 cm
Voltage115 V
Electrical Requirements115 V 60 Hz
Frequency60 Hz
Shipping Weight (English)420 lb.
Shipping Weight (Metric)190.5 kg
Unit SizeEach
Showing 1 of 1

Performance:

  • Dual refrigeration system
  • Refrigerator temperaure range: 1° to 12°C (factory setpoint 4°C)
  • Freezer temperture range: -20° to 0°C (factory setpoint -20°C)
  • Digital temperature controller for each chamber with intuitive interface
  • Temperature stability of ±3°C
  • High-density, fluorine-free insulation
  • Automatic defrost
  • 1 in. rear access port in each compartment

Security:

  • Keyed on/off switch
  • High/low temperature; audio/visual alarms
  • Easily accessible contacts for backup monitoring
  • Door ajar alarms
  • Lockable controller settings

Quality:

  • High-quality steel exterior front and aluminum interior
  • Casters for easy mobility
  • Quiet refrigeration system
  • cUL listed

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text