Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Plug Type | Electrical Requirements | Dimensions (D x W x H) Interior | Door Style |
---|---|---|---|---|
TSX1205PA | NEMA 5-15 | 115V, 60Hz | 21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm) | Glass |
TSX2305PA | NEMA 5-15 | 115V, 60Hz | 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) | Glass |
TSX5005PA | NEMA 5-15 | 115V, 60Hz | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Double Glass |
TSX5005PD | NEMA 6-15 | 208-230V, 60Hz | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Double Glass |
TSX5005PV | CEE 7/7 | 208-230V, 50Hz | 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | Double Glass |
TSX1205PD | NEMA 6-15 | 208-230V, 60Hz | 21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm) | Glass |
TSX1205PV | CEE 7/7 | 208-230V, 50Hz | 21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm) | Glass |
TSX3005PA | NEMA 5-15 | 115V, 60Hz | 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) | Glass |
TSX3005PD | NEMA 6-15 | 208-230V, 60Hz | 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) | Glass |
TSX3005PV | CEE 7/7 | 208-230V, 50Hz | 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) | Glass |
TSX2305PD | NEMA 6-15 | 208-230V, 60Hz | 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) | Glass |
TSX2305PV | CEE 7/7 | 208-230V, 50Hz | 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) | Glass |
Thermo Scientific™ TSX Series high-performance pharmacy refrigerators are designed with features that support sample protection and sustainability objectives for the storage of pharmaceuticals, vaccines, chemotherapy and other medical and pharmacy-grade storage requiring 2° to 8°C. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns, offering significant energy savings without compromising protection.
Certified to NSF/ANSI 456 Vaccine Storage standard, the TSX series can help you meet regulations and guidelines from the CDC, World Health Organization, and other Health Ministries on vaccine storage and handling.
The TSX Series delivers the performance and quality you need, in addition to the low sound, low energy, and exceptional user experience you deserve.