Thermo Scientific™

Smart ARK™ High-Energy Throughput Multi-Bounce HATR Kits

Catalog number: 0031-397
Have Questions?
Thermo Scientific™

Smart ARK™ High-Energy Throughput Multi-Bounce HATR Kits

Catalog number: 0031-397
Have Questions?
Thermo Scientific™ Smart ARK is a stable, rugged, high-energy throughput multi-bounce HATR. The Smart ARK is the ideal choice for both research and analytical test laboratories. It is well suited for accurate quantitative and qualitative analyses because sample preparation is not necessary. Its high performance is a result of high optical collection efficiency and unique patented crystal design. The multi-reflection crystals work well for analyzing lower concentration samples where high sensitivity is needed. The Smart ARK is available with a wide variety of crystal types and angles with heated and flow-through options making it extremely versatile for addressing a wide variety of analytical needs.
 
Catalog Number
0031-397
Unit Size
Each
Type
Flat Plate Kit
For Use With (Equipment)
Nicolet Avatar
Price (USD)
Full specifications
For Use With (Equipment)Nicolet Avatar
TypeFlat Plate Kit
For Use With (Application)For use with solid films
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Combination Plate Kit
For Use With (Equipment)
Nicolet Antaris
Price (USD)
Full specifications
For Use With (Equipment)Nicolet Antaris
TypeCombination Plate Kit
For Use With (Application)Liquids, Solids, Semi-solids, Powders, Quantitative and Qualitative Measurements
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Combination Plate Kit
For Use With (Equipment)
Nicolet Nexus
Price (USD)
Full specifications
For Use With (Equipment)Nicolet Nexus
TypeCombination Plate Kit
For Use With (Application)Liquids, Solids, Semi-solids, Powders, Quantitative and Qualitative Measurements
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Trough Plate Kit
For Use With (Equipment)
Nicolet Avatar
Price (USD)
Full specifications
For Use With (Equipment)Nicolet Avatar
TypeTrough Plate Kit
For Use With (Application)For use with liquids, pastes, and gels
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Flat Plate Kit
For Use With (Equipment)
Nicolet iS10 and Nicolet iS50
Price (USD)
Full specifications
Angle45° (Standard), 60° (ZnSe), 30° and 60° (Ge)
Crystal TypeZnSe (standard), Ge (optional)
For Use With (Equipment)Nicolet iS10 and Nicolet iS50
Spectral RangeZnSe: 4000 to 650 cm1, Ge: (optional) 4000 to 800 cm1
TypeFlat Plate Kit
DescriptionThermo Scientific Smart ARK is a stable, rugged, high-energy throughput multi-bounce HATR. It is the ideal choice for both research and analytical test laboratories.
For Use With (Application)Film measurement; Powder analysis
IncludesGripper Pressure Device
Optics12 bounce with standard 45 degree ZnSe
Sampling Area80 x 10 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Trough Plate Kit
For Use With (Equipment)
Nicolet iS10 and Nicolet iS50
Price (USD)
Full specifications
Angle40° (ZnSe, Ge, Si), 45° and 60° (AMTIR)
Crystal TypeZnSe, Ge, AMTIR, Si
For Use With (Equipment)Nicolet iS10 and Nicolet iS50
Spectral RangeZnSe: 4000 to 650 cm1, Ge: (optional) 4000 to 800 cm1, AMTIR: (optional) 4000 to 800 cm1, Silicon: (optional) 4000 to 1500 cm1
TypeTrough Plate Kit
DescriptionThermo Scientific Smart ARK is a stable, rugged, high-energy throughput multi-bounce HATR. It is the ideal choice for both research and analytical test laboratories.
For Use With (Application)Liquids, Pastes, Gels, Powders
IncludesVolatile Liquids Cover; Powder Press
Optics12 bounce with standard 45 degree ZnSe
Volume (Metric)1 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Smart ARK Trough Plate Kit
For Use With (Equipment)
Nicolet FT-IR Spectrometers
Price (USD)
Full specifications
For Use With (Equipment)Nicolet FT-IR Spectrometers
TypeSmart ARK Trough Plate Kit
DescriptionSmart ARK Trough Plate Kit
For Use With (Application)For use with liquids, pastes, and gels
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Smart ARK Flat Plate Kit
For Use With (Equipment)
Nicolet FT-IR Spectrometers
Price (USD)
Full specifications
For Use With (Equipment)Nicolet FT-IR Spectrometers
TypeSmart ARK Flat Plate Kit
DescriptionSmart ARK Flat Plate Kit
For Use With (Application)For use with solid films
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Combination Plate Kit
For Use With (Equipment)
Nicolet X700 Series
Price (USD)
Full specifications
For Use With (Equipment)Nicolet X700 Series
TypeCombination Plate Kit
For Use With (Application)Liquids, Solids, Semi-solids, Powders, Quantitative and Qualitative Measurements
Unit SizeEach
Showing 9 of 9
Catalog NumberSpecificationsUnit SizeTypeFor Use With (Equipment)Price (USD)
0031-397Full specifications
EachFlat Plate KitNicolet AvatarRequest A Quote
For Use With (Equipment)Nicolet Avatar
TypeFlat Plate Kit
For Use With (Application)For use with solid films
Unit SizeEach
0031-297Full specifications
EachCombination Plate KitNicolet AntarisRequest A Quote
For Use With (Equipment)Nicolet Antaris
TypeCombination Plate Kit
For Use With (Application)Liquids, Solids, Semi-solids, Powders, Quantitative and Qualitative Measurements
Unit SizeEach
0031-299Full specifications
EachCombination Plate KitNicolet NexusRequest A Quote
For Use With (Equipment)Nicolet Nexus
TypeCombination Plate Kit
For Use With (Application)Liquids, Solids, Semi-solids, Powders, Quantitative and Qualitative Measurements
Unit SizeEach
0031-397TFull specifications
EachTrough Plate KitNicolet AvatarRequest A Quote
For Use With (Equipment)Nicolet Avatar
TypeTrough Plate Kit
For Use With (Application)For use with liquids, pastes, and gels
Unit SizeEach
0031-399Full specifications
EachFlat Plate KitNicolet iS10 and Nicolet iS50Request A Quote
Angle45° (Standard), 60° (ZnSe), 30° and 60° (Ge)
Crystal TypeZnSe (standard), Ge (optional)
For Use With (Equipment)Nicolet iS10 and Nicolet iS50
Spectral RangeZnSe: 4000 to 650 cm1, Ge: (optional) 4000 to 800 cm1
TypeFlat Plate Kit
DescriptionThermo Scientific Smart ARK is a stable, rugged, high-energy throughput multi-bounce HATR. It is the ideal choice for both research and analytical test laboratories.
For Use With (Application)Film measurement; Powder analysis
IncludesGripper Pressure Device
Optics12 bounce with standard 45 degree ZnSe
Sampling Area80 x 10 mm
Unit SizeEach
0031-399TFull specifications
EachTrough Plate KitNicolet iS10 and Nicolet iS50Request A Quote
Angle40° (ZnSe, Ge, Si), 45° and 60° (AMTIR)
Crystal TypeZnSe, Ge, AMTIR, Si
For Use With (Equipment)Nicolet iS10 and Nicolet iS50
Spectral RangeZnSe: 4000 to 650 cm1, Ge: (optional) 4000 to 800 cm1, AMTIR: (optional) 4000 to 800 cm1, Silicon: (optional) 4000 to 1500 cm1
TypeTrough Plate Kit
DescriptionThermo Scientific Smart ARK is a stable, rugged, high-energy throughput multi-bounce HATR. It is the ideal choice for both research and analytical test laboratories.
For Use With (Application)Liquids, Pastes, Gels, Powders
IncludesVolatile Liquids Cover; Powder Press
Optics12 bounce with standard 45 degree ZnSe
Volume (Metric)1 mL
Unit SizeEach
00313XXTFull specifications
EachSmart ARK Trough Plate KitNicolet FT-IR SpectrometersRequest A Quote
For Use With (Equipment)Nicolet FT-IR Spectrometers
TypeSmart ARK Trough Plate Kit
DescriptionSmart ARK Trough Plate Kit
For Use With (Application)For use with liquids, pastes, and gels
Unit SizeEach
00313XXFull specifications
EachSmart ARK Flat Plate KitNicolet FT-IR SpectrometersRequest A Quote
For Use With (Equipment)Nicolet FT-IR Spectrometers
TypeSmart ARK Flat Plate Kit
DescriptionSmart ARK Flat Plate Kit
For Use With (Application)For use with solid films
Unit SizeEach
0031-298Full specifications
EachCombination Plate KitNicolet X700 SeriesRequest A Quote
For Use With (Equipment)Nicolet X700 Series
TypeCombination Plate Kit
For Use With (Application)Liquids, Solids, Semi-solids, Powders, Quantitative and Qualitative Measurements
Unit SizeEach
Showing 9 of 9
  • Proprietary crystal design allows crystal plates to be changed quickly, without optical realignment
  • Both trough and flat plate style crystal plates are available to suit the specific sample analysis: Trough plate version is optimized for use with liquids, pastes, and gels and the flat plate version is optimized for use with solid films
  • Crystal plates are coated with polytetrafluoroethylene to improve chemical resistivity and prevent discoloration of the plate surface
  • Pressure device has been optimized to reduce breakage of the crystals that can result from too much or uneven pressure
  • Crystal design ensures reproducibility and reliability with every measurement, which is especially critical when transferring analytical methods between laboratories with multiple spectrometers
  • Crystal plates can provide a suitable angle and material that results in an effective pathlength from 0.6 to 45 micrometers
  • Crystal materials are available for samples of almost any pH

Specifications

Crystal Material: Zinc Selenide (standard), Germanium (optional), Zinc Sulfide (optional), AMTIR (optional)

Angle of Incidence: 45 degree (standard), 30, 40, 50, 55, 60, and 70 degree (optional, depending on material)

Number of Reflections: 12 (with standard 45 degree angle of incidence)

Pathlength: Approximately 12 micrometers

Sample Volume (trough): 1.0 milliliters

Heated Option: Allows sample analysis from ambient to 100° C

Flow-through Option: For automated liquid analysis

Thermal Option

  • Capable of heating samples to temperatures ranging from ambient to 100°C, with an accuracy of ±1° C
  • Includes a set of non-thermally conductive handles that fit on the trough sampling plate
  • Insulated to minimize the radiation of heat to the sample compartment
The Smart ARK is available with a wide variety of crystal types and angles with heated and flow-through options making it extremely versatile for addressing a wide variety of analytical needs.

Recommended for:

  • Liquids
  • Solids
  • Semi-solids
  • Powders
  • Quantitative and qualitative measurements

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text