Thermo Scientific™

Smart ARK™ High-Energy Throughput Multi-Bounce HATR Plates and Accessories

Catalog number: 0031-645
Have Questions?
Thermo Scientific™

Smart ARK™ High-Energy Throughput Multi-Bounce HATR Plates and Accessories

Catalog number: 0031-645
Have Questions?

Smart ARK™ High-Energy Throughput Multi-Bounce HATR Plates and Accessories offer a wide variety of crystal types and angles to meet a variety of analytical needs.

 
Catalog Number
0031-645
Unit Size
Each
Type
Trough Plate
Crystal Type
AMTIR
Angle
60°
Price (USD)
Full specifications
Angle60°
Crystal TypeAMTIR
For Use With (Equipment)Smart ARK
Spectral Range4000 to 800 cm1
TypeTrough Plate
DescriptionTrough plate, AMTIR window, 60 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range1 to 9
Volume (Metric)1 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Trough Plate
Crystal Type
ZnSe
Angle
40°
Price (USD)
Full specifications
Angle40°
Crystal TypeZnSe
For Use With (Equipment)Smart ARK
Spectral Range4000 to 650 cm1
TypeTrough Plate
DescriptionTrough plate, ZnSe window, 40 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range5 to 9
Volume (Metric)1 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Trough Plate
Crystal Type
ZnSe
Angle
45°
Price (USD)
Full specifications
Angle45°
Crystal TypeZnSe
For Use With (Equipment)Smart ARK
Spectral Range4000 to 650 cm1
TypeTrough Plate
DescriptionTrough plate, ZnSe window, 45 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range5 to 9
Volume (Metric)1 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Trough Plate
Crystal Type
ZnSe
Angle
60°
Price (USD)
Full specifications
Angle60°
Crystal TypeZnSe
For Use With (Equipment)Smart ARK
Spectral Range4000 to 650 cm1
TypeTrough Plate
DescriptionTrough plate, ZnSe window, 60 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range5 to 9
Volume (Metric)1 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Trough Plate
Crystal Type
Ge
Angle
40°
Price (USD)
Full specifications
Angle40°
Crystal TypeGe
For Use With (Equipment)Smart ARK
Spectral Range4000 to 800 cm1
TypeTrough Plate
DescriptionTrough plate, Ge window, 40 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range1 to 14
Volume (Metric)1 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Trough Plate
Crystal Type
Ge
Angle
45°
Price (USD)
Full specifications
Angle45°
Crystal TypeGe
For Use With (Equipment)Smart ARK
Spectral Range4000 to 800 cm1
TypeTrough Plate
DescriptionTrough plate, Ge window, 45 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range1 to 14
Volume (Metric)1 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Trough Plate
Crystal Type
Ge
Angle
60°
Price (USD)
Full specifications
Angle60°
Crystal TypeGe
For Use With (Equipment)Smart ARK
Spectral Range4000 to 800 cm1
TypeTrough Plate
DescriptionTrough plate, Ge window, 60 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range1 to 14
Volume (Metric)1 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Trough Plate
Crystal Type
AMTIR
Angle
45°
Price (USD)
Full specifications
Angle45°
Crystal TypeAMTIR
For Use With (Equipment)Smart ARK
Spectral Range4000 to 800 cm1
TypeTrough Plate
DescriptionTrough plate, AMTIR window, 45 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range1 to 9
Volume (Metric)1 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Trough Plate
Crystal Type
Si
Angle
45°
Price (USD)
Full specifications
Angle45°
Crystal TypeSi
For Use With (Equipment)Smart ARK
Spectral Range4000 to 1500 cm1
TypeTrough Plate
DescriptionTrough plate, Si window, 45 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range1 to 12
Volume (Metric)1 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Flat Plate
Crystal Type
ZnSe
Angle
40°
Price (USD)
Full specifications
Angle40°
Crystal TypeZnSe
For Use With (Equipment)Smart ARK
Spectral Range4000 to 650 cm1
TypeFlat Plate
DescriptionFlat plate, ZnSe window, 40 deg.
For Use With (Application)Film measurement; Powder analysis
pH Range5 to 9
Sampling Area80 x 10 mm
Unit SizeEach
Showing 10 of 17Show more
Catalog NumberSpecificationsUnit SizeTypeCrystal TypeAnglePrice (USD)
0031-645Full specifications
EachTrough PlateAMTIR60°Request A Quote
Angle60°
Crystal TypeAMTIR
For Use With (Equipment)Smart ARK
Spectral Range4000 to 800 cm1
TypeTrough Plate
DescriptionTrough plate, AMTIR window, 60 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range1 to 9
Volume (Metric)1 mL
Unit SizeEach
0031-602Full specifications
EachTrough PlateZnSe40°Request A Quote
Angle40°
Crystal TypeZnSe
For Use With (Equipment)Smart ARK
Spectral Range4000 to 650 cm1
TypeTrough Plate
DescriptionTrough plate, ZnSe window, 40 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range5 to 9
Volume (Metric)1 mL
Unit SizeEach
0031-603Full specifications
EachTrough PlateZnSe45°Request A Quote
Angle45°
Crystal TypeZnSe
For Use With (Equipment)Smart ARK
Spectral Range4000 to 650 cm1
TypeTrough Plate
DescriptionTrough plate, ZnSe window, 45 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range5 to 9
Volume (Metric)1 mL
Unit SizeEach
0031-605Full specifications
EachTrough PlateZnSe60°Request A Quote
Angle60°
Crystal TypeZnSe
For Use With (Equipment)Smart ARK
Spectral Range4000 to 650 cm1
TypeTrough Plate
DescriptionTrough plate, ZnSe window, 60 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range5 to 9
Volume (Metric)1 mL
Unit SizeEach
0031-612Full specifications
EachTrough PlateGe40°Request A Quote
Angle40°
Crystal TypeGe
For Use With (Equipment)Smart ARK
Spectral Range4000 to 800 cm1
TypeTrough Plate
DescriptionTrough plate, Ge window, 40 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range1 to 14
Volume (Metric)1 mL
Unit SizeEach
0031-613Full specifications
EachTrough PlateGe45°Request A Quote
Angle45°
Crystal TypeGe
For Use With (Equipment)Smart ARK
Spectral Range4000 to 800 cm1
TypeTrough Plate
DescriptionTrough plate, Ge window, 45 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range1 to 14
Volume (Metric)1 mL
Unit SizeEach
0031-615Full specifications
EachTrough PlateGe60°Request A Quote
Angle60°
Crystal TypeGe
For Use With (Equipment)Smart ARK
Spectral Range4000 to 800 cm1
TypeTrough Plate
DescriptionTrough plate, Ge window, 60 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range1 to 14
Volume (Metric)1 mL
Unit SizeEach
0031-643Full specifications
EachTrough PlateAMTIR45°Request A Quote
Angle45°
Crystal TypeAMTIR
For Use With (Equipment)Smart ARK
Spectral Range4000 to 800 cm1
TypeTrough Plate
DescriptionTrough plate, AMTIR window, 45 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range1 to 9
Volume (Metric)1 mL
Unit SizeEach
0031-653Full specifications
EachTrough PlateSi45°Request A Quote
Angle45°
Crystal TypeSi
For Use With (Equipment)Smart ARK
Spectral Range4000 to 1500 cm1
TypeTrough Plate
DescriptionTrough plate, Si window, 45 deg.
For Use With (Application)Liquids, Pastes, Gels, Powders
pH Range1 to 12
Volume (Metric)1 mL
Unit SizeEach
0031-702Full specifications
EachFlat PlateZnSe40°Request A Quote
Angle40°
Crystal TypeZnSe
For Use With (Equipment)Smart ARK
Spectral Range4000 to 650 cm1
TypeFlat Plate
DescriptionFlat plate, ZnSe window, 40 deg.
For Use With (Application)Film measurement; Powder analysis
pH Range5 to 9
Sampling Area80 x 10 mm
Unit SizeEach
Showing 10 of 17Show more
  • Proprietary crystal design allows crystal plates to be changed quickly, without optical realignment
  • Both trough and flat plate style crystal plates are available to suit the specific sample analysis: Trough plate version is optimized for use with liquids, pastes, and gels and the flat plate version is optimized for use with solid films
  • Crystal plates are coated with polytetrafluoroethylene to improve chemical resistivity and prevent discoloration of the plate surface
  • Pressure device has been optimized to reduce breakage of the crystals that can result from too much or uneven pressure
  • Crystal design ensures reproducibility and reliability with every measurement, which is especially critical when transferring analytical methods between laboratories with multiple spectrometers
  • Crystal plates can provide a suitable angle and material that results in an effective pathlength from 0.6 to 45 micrometers
  • Crystal materials are available for samples of almost any pH

Specifications

Crystal Material: Zinc Selenide (standard), Germanium (optional), Zinc Sulfide (optional), AMTIR (optional)

Angle of Incidence: 45 degree (standard), 30, 40, 50, 55, 60, and 70 degree (optional, depending on material)

Number of Reflections: 12 (with standard 45 degree angle of incidence)

Pathlength: Approximately 12 micrometers

Sample Volume (trough): 1.0 milliliters

Heated Option: Allows sample analysis from ambient to 100° C

Flow-through Option: For automated liquid analysis

Thermal Option

  • Capable of heating samples to temperatures ranging from ambient to 100°C, with an accuracy of ±1° C
  • Includes a set of non-thermally conductive handles that fit on the trough sampling plate
  • Insulated to minimize the radiation of heat to the sample compartment
The Smart ARK is available with a wide variety of crystal types and angles with heated and flow-through options making it extremely versatile for addressing a wide variety of analytical needs.

Recommended for:

  • Liquids
  • Solids
  • Semi-solids
  • Powders
  • Quantitative and qualitative measurements

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text