Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Designed for superspeed and large capacity centrifuge performance up to 20,584 x g, the Thermo Scientific™ Sorvall™ high-performance 1 liter centrifuge bottle boosts productivity, and the new high-strength aluminum cap enhances bottle support and improves chemical resistance to Phenol solutions.
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.81 oz. |
Description | 1000mL Sorvall High Performance Bottle, PPCO, with Aluminum Cap |
Fill Volume Range | 800 to 1000mL |
Material | PPCO |
Max. Sample Density | 1.2g/mL |
No. per Pack | 2 |
Autoclavable | Autoclavable |
Graduated | No |
Max. Force | 20,584 x g (with Thermo Scientific Fiberlite F10-4x1000 LEX rotor in the Sorvall LYNX 6000 or 4000 superspeed centrifuge) |
Product Type | Centrifuge Bottle |
For Use With (Equipment) | Thermo Scientific™ Sorvall™ superspeed and large capacity centrifuges with Thermo Scientific™ Fiberlite™ 1-liter rotors |
Closure Material | Aluminum |
Closure Type | Cap |
Through the Closure Dispensing | Yes |
Unit Size | Each |
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.81 oz. |
Description | 1000mL Sorvall High Performance Bottle, PC, with Aluminum Cap |
Fill Volume Range | 800 to 1000mL |
Material | Polycarbonate |
Max. Sample Density | 1.2g/mL |
No. per Pack | 2 |
Autoclavable | Autoclavable |
Graduated | No |
Max. Force | 20,584 x g (with Thermo Scientific Fiberlite F10-4x1000 LEX rotor in the Sorvall LYNX 6000 or 4000 superspeed centrifuge) |
Product Type | Centrifuge Bottle |
For Use With (Equipment) | Thermo Scientific™ Sorvall™ superspeed and large capacity centrifuges with Thermo Scientific™ Fiberlite™ 1-liter rotors |
Closure Material | Aluminum |
Closure Type | Cap |
Through the Closure Dispensing | Yes |
Unit Size | Pack of |
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.81 oz. |
Color | Clear |
Description | 1000mL Sorvall High Performance Bottle, PPCO, without Cap |
Fill Volume Range | 800 to 1000mL |
Material | PPCO |
Max. Sample Density | 1.2g/mL |
No. per Pack | 2 |
Autoclavable | Autoclavable |
Graduated | No |
Max. Force | 20,584 x g (with Thermo Scientific Fiberlite F10-4x1000 LEX rotor in the Sorvall LYNX 6000 or 4000 superspeed centrifuge) |
Shape | Round |
Product Type | Centrifuge Bottle |
For Use With (Equipment) | Super Speed and Large Capacity Centrifuges |
Closure Material | Polypropylene |
Closure Type | Sealing Cap |
Through the Closure Dispensing | Yes |
Unit Size | Pack of 2 |
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.81 oz. |
Color | Clear |
Description | 1000mL Sorvall High Performance Bottle, PC, without Cap |
Fill Volume Range | 800 to 1000mL |
Material | Polycarbonate |
Max. Sample Density | 1.2g/mL |
No. per Pack | 2 |
Autoclavable | Autoclavable |
Graduated | No |
Max. Force | 20,584 x g (with Thermo Scientific Fiberlite F10-4x1000 LEX rotor in the Sorvall LYNX 6000 or 4000 superspeed centrifuge) |
Shape | Round |
Product Type | Centrifuge Bottle |
For Use With (Equipment) | Thermo Scientific™ Sorvall™ superspeed and large capacity centrifuges with Thermo Scientific™ Fiberlite™ 1-liter rotors |
Closure Material | Polypropylene |
Closure Type | Cap |
Through the Closure Dispensing | Yes |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Description | Material | No. per Pack | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
010-1456 | Each | 1000 mL | 1000mL Sorvall High Performance Bottle, PPCO, with Aluminum Cap | PPCO | 2 | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
010-1459 | Pack of | 1000 mL | 1000mL Sorvall High Performance Bottle, PC, with Aluminum Cap | Polycarbonate | 2 | 533.60 Online price 591.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
010-1455 | Pack of 2 | 1000 mL | 1000mL Sorvall High Performance Bottle, PPCO, without Cap | PPCO | 2 | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
010-1458 | Each | 1000 mL | 1000mL Sorvall High Performance Bottle, PC, without Cap | Polycarbonate | 2 | 225.00 Online price 250.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Cycle Life
Autoclaving
‡ 1000mL superspeed bottles are a wearable part with a finite performance life. Bottles used with compatible samples would be expected to show physical signs of wear with repeated use. Remove bottles from use which show signs of wear, cracks, crazing, discoloration, yellowing, deformation, surface scratches, abrasions or chemical attack.