Thermo Scientific Chemicals

Platinum Iridium wire, 0.5mm (0.02in) dia, hard, Thermo Scientific Chemicals

Catalog number: 010056.BW
50 cm, Each
Thermo Scientific Chemicals

Platinum Iridium wire, 0.5mm (0.02in) dia, hard, Thermo Scientific Chemicals

Catalog number: 010056.BW
50 cm, Each
Quantity
Catalog number: 010056.BW
also known as 010056-BW
Price (USD)
Quantity
-
Have Questions?
Form
Wire, 0.5 mm (0.02 in.) dia.
Composition
Iridium: 9.0-11.0%
Composition
Platinum: 89.0-91.0%

Description

Fabrication of metal microelectrodes for electrical stimulation of nervous tissue and electrophysiological recordings. Inoculating needles and leadwires for implants. Electrode material for gel boxes/electrophoresis chambers.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text