Thermo Scientific Chemicals

Graphite rod, 2.54cm (1.0in) dia x 61cm (24in) long, 99% (metals basis), Thermo Scientific Chemicals

Catalog number: 010133.KG
1 Pc., Each
Thermo Scientific Chemicals

Graphite rod, 2.54cm (1.0in) dia x 61cm (24in) long, 99% (metals basis), Thermo Scientific Chemicals

Catalog number: 010133.KG
1 Pc., Each
Quantity
Catalog number: 010133.KG
also known as 010133-KG
Price (USD)
Have Questions?
Diameter
2.29 - 2.79cm
Appearance (Color)
Black to gray
Form
Rod
Length
55 - 67cm
Total Metal Impurities
1% max.

Description

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text