Thermo Scientific Chemicals

Platinum 30 wt% Rhodium wire, 0.5mm (0.02 in.) dia., ISA Type B Standard Grade Thermocouple, Thermo Scientific Chemicals

Catalog number: 012576.BY
100 cm, Each
Thermo Scientific Chemicals

Platinum 30 wt% Rhodium wire, 0.5mm (0.02 in.) dia., ISA Type B Standard Grade Thermocouple, Thermo Scientific Chemicals

Catalog number: 012576.BY
100 cm, Each
Quantity
Catalog number: 012576.BY
also known as 012576-BY
Price (USD)
Have Questions?
Appearance (Color)
Silver
Form
Wire, 0.5mm dia.
Composition
Platinum: 69.0-71.0%
Composition
Rhodium: 29.0-31.0%
Total Metal Impurities
≤0.5%

Description

Platinum 30 wt% Rhodium wire, 0.5mm (0.02in) dia, ISA Type B Standard Grade Thermocouple is used in the glass industry for furnace linings and complex fabrications. It is used as a catalyst in the preparation of nitric acid and in rayon spinnerets. It is used as a device for measuring high temperatures. It serves as a catalyst in the oxidation of the ammonia by atmospheric oxygen to produce nitric oxide, through Haber process.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text