Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Virtually eliminate fringe field interference errors with the advanced Thermo Scientific™ Orion™ DuraProbe™ 4-Cell Conductivity Probes. These probes are durable and extremely accurate over a wide range of conditions. The 4-Cell design compensates for electrode fouling, cable length, connector resistance, polarization errors, and fringe field interference errors. These conductivity probes are ideal for high and standard conductivity samples and difficult samples such as wastewater, runoff water and mud. DuraProbe 4-cell conductivity probes are compatible with Thermo Scientific™ Orion Star™ and Versa Star Pro™ bench and portable conductivity meters. Paired together the instruments can be used to generate accurate, repeatable readings for conductivity, resistivity, TDS and salinity.
For Use With (Equipment) | Star A112, Star A122, Star A212, Star A215, Star A222, Star A322, Star A325, Star A329, Versa Star and Versa Star Pro Conductivity Meters |
Sensor Types | 4 Electrode Graphite Cell |
Cell Constant | 0.475 cm^-1 |
Type | 4-Electrode Conductivity Cell, Waterproof 8-Din Connector |
Connector Types | 8-pin Mini-DIN |
Description | DuraProbe Rugged 4 Cell Lab and Field Conductivity Probe, 3m |
Diameter (English) Body | 0.59 in. |
Diameter (Metric) Body | 15 mm |
Length (English) Cable | 10 ft. |
Length (Metric) Cable | 3 m |
Material | Epoxy-Body |
Measurement Ranges | 1 μS/cm to 200 mS/cm |
Min. Immersion | 35 mm |
Storage Method | Store in distilled or deionized water between measurements; for overnight or long-term storage, thoroughly rinse and store dry |
Probe | Conductivity probe with built-in ATC temperature sensor |
Unit Size | Each |
For Use With (Equipment) | Star A112, Star A122, Star A212, Star A215, Star A222, Star A322, Star A325, Star A329, Versa Star and Versa Star Pro Conductivity Meters |
Sensor Types | 4 Electrode Graphite Cell |
Cell Constant | 0.475 cm^-1 |
Type | 4-Electrode Conductivity Cell, Mini-Din Connector |
Connector Types | 8-pin Mini-DIN |
Description | DuraProbe 4 Cell Lab and Field Conductivity Probe, 1.5m |
Diameter (English) Body | 0.59 in. |
Diameter (Metric) Body | 15 mm |
Length (English) Cable | 5 ft. |
Length (Metric) Cable | 1.5 m |
Material | Epoxy-Body |
Measurement Ranges | 1 μS/cm to 200 mS/cm |
Min. Immersion | 35 mm |
Storage Method | Store in distilled or deionized water between measurements; for overnight or long-term storage, thoroughly rinse and store dry |
Probe | Conductivity probe with built-in ATC temperature sensor |
Unit Size | Each |
For Use With (Equipment) | Star A112, Star A122, Star A212, Star A215, Star A222, Star A322, Star A325, Star A329, Versa Star and Versa Star Pro Conductivity Meters |
Sensor Types | 4 Electrode Graphite Cell |
Cell Constant | 0.55 cm^-1 |
Type | 4-Electrode Conductivity Cell, Mini-Din Connector |
Connector Types | 8-pin Mini-DIN |
Description | DuraProbe 4-Cell Lab and Field Conductivity Probe, 1.5m |
Diameter (English) Body | 0.59 in. |
Diameter (Metric) Body | 12 mm |
Length (English) Cable | 5 ft. |
Length (Metric) Cable | 1.5 m |
Material | Epoxy-Body |
Measurement Ranges | 10 μS/cm to 200 mS/cm |
Min. Immersion | 35 mm |
Storage Method | Store in distilled or deionized water between measurements; for overnight or long-term storage, thoroughly rinse and store dry |
Probe | Conductivity probe with built-in ATC temperature sensor |
Unit Size | Each |
For Use With (Equipment) | Star A112, Star A122, Star A212, Star A215, Star A222, Star A322, Star A325, Star A329, Versa Star and Versa Star Pro Conductivity Meters |
Sensor Types | 4 Electrode Graphite Cell |
Cell Constant | 0.55 cm^-1 |
Type | 4-Electrode Conductivity Cell, Mini-Din Connector |
Connector Types | 8-pin Mini-DIN |
Description | Conductivity/temperature probe, 4-cell, K=0.55cm-1, measures 10μS to 200mS, 3 meter cable |
Diameter (English) Body | 0.59 in. |
Diameter (Metric) Body | 15 mm |
Length (English) Cable | 10 ft. |
Length (Metric) Cable | 3 m |
Material | Epoxy-Body |
Measurement Ranges | 10 μS/cm to 200 mS/cm |
Min. Immersion | 35 mm |
Storage Method | Store in distilled or deionized water between measurements; for overnight or long-term storage, thoroughly rinse and store dry |
Probe | Conductivity probe with built-in ATC temperature sensor |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Connector Types | For Use With (Equipment) | Length (English) Cable | Diameter (Metric) Body | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
013010MD | Each | 8-pin Mini-DIN | Star A112, Star A122, Star A212, Star A215, Star A222, Star A322, Star A325, Star A329, Versa Star and Versa Star Pro Conductivity Meters | 10 ft. | 15 mm | 723.60 Online price 804.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
013005MD | Each | 8-pin Mini-DIN | Star A112, Star A122, Star A212, Star A215, Star A222, Star A322, Star A325, Star A329, Versa Star and Versa Star Pro Conductivity Meters | 5 ft. | 15 mm | 686.70 Online price 763.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
013605MD | Each | 8-pin Mini-DIN | Star A112, Star A122, Star A212, Star A215, Star A222, Star A322, Star A325, Star A329, Versa Star and Versa Star Pro Conductivity Meters | 5 ft. | 12 mm | 641.70 Online price 713.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
013610MD | Each | 8-pin Mini-DIN | Star A112, Star A122, Star A212, Star A215, Star A222, Star A322, Star A325, Star A329, Versa Star and Versa Star Pro Conductivity Meters | 10 ft. | 15 mm | 698.40 Online price 776.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
DuraProbe 4 Cell Lab and Field Conductivity Probes provide the highest accuracy for demanding laboratory or field applications. The 4-electrode design compensates for electrode fouling, cable and connector resistance, polarization errors, and fringe field interference errors. The epoxy/graphite cell material is extremely durable and chemically resistant. DuraProbe conductivity probes are ideal for high and standard conductivity samples and difficult samples such as wastewater, runoff water and mud.
Features:
DuraProbe Conductivity Cells 013005MD, 013010MD have a nominal cell constant of 0.475cm-1; measurement range is 1μS/cm to 200mS/cm.
DuraProbe Conductivity cells 013605MD and 013610MD have a nominal cell constant of 0.55cm-1; measurement range is 10μS/cm to 200mS/cm.
Orion 4-cell conductivity probes are also compatible with:
Thermo Scientific™ Orion™ Bench Conductivity Meters and Portable Conductivity MetersRecommended for:
Intended for field or laboratory use
Warranty: 24 months from date of purchase by Buyer or 36 months from date of shipment from Seller, whichever is earlier