Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Melting Point | -10°C |
Boiling Point | 215°C to 217°C |
Quantity | 500 g |
Percent Purity | 99% |
Physical Form | Liquid |
Unit Size | Each |
Melting Point | -10°C |
Boiling Point | 215°C to 217°C |
Quantity | 100 g |
Percent Purity | 99% |
Physical Form | Liquid |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Quantity | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
031324.36 also known as 031324-36 | Each | 500 g | Special offer: 125.65 148.00 Save 22.35 (15%) Ends: 15-Oct-2024 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
031324.22 also known as 031324-22 | Each | 100 g | Special offer: 45.65 53.30 Save 7.65 (14%) Ends: 15-Oct-2024 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.