Thermo Scientific Chemicals

Al-23 Fish Spine Beads;OD (mm), 4.0;Bore (mm), 1.5;Length (mm), 4.7, Thermo Scientific Chemicals

Catalog number: 032906.KX
100 Pk., Each
Thermo Scientific Chemicals

Al-23 Fish Spine Beads;OD (mm), 4.0;Bore (mm), 1.5;Length (mm), 4.7, Thermo Scientific Chemicals

Catalog number: 032906.KX
100 Pk., Each
Quantity
Catalog number: 032906.KX
Price (USD)
Quantity
-
Have Questions?
Top inner diameter
1.5mm
Top outer diameter
4.0mm
Length
4.7mm

Description

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text