Cylindrical Al-24 Crucibles
Cylindrical Al-24 Crucibles
Thermo Scientific Chemicals

Cylindrical Al-24 Crucibles

Have Questions?
Change viewbuttonViewtableView
Diameter (Metric) Outer:
36mm
16mm
26mm
30mm
50mm
55mm
Diameter (Metric) Inner:
View all
60mm
Height (Metric):
View all
40mm
Capacity (Metric):
View all
60 mL
Catalog number 032964.KF
also known as 032964-KF
Price (USD)/ Each
232.65
Online exclusive
258.00 
Save 25.35 (10%)
-
Add to cart
Diameter (Metric) Outer:
36mm
Diameter (Metric) Inner:
60mm
Height (Metric):
40mm
Capacity (Metric):
60 mL
Request bulk or custom format
Price (USD)/ Each
232.65
Online exclusive
258.00 
Save 25.35 (10%)
Add to cart
Cylindrical Al-24 Crucibles
Catalog number032964.KF
Price (USD)/ Each
232.65
Online exclusive
258.00 
Save 25.35 (10%)
-
Add to cart
Specifications
Diameter (Metric) Inner60mm
MaterialAl-24
Quantity1 Piece
Capacity (Metric)60 mL
Diameter (Metric) Outer36mm
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only