Conical Al-23 Crucibles
Conical Al-23 Crucibles
Thermo Scientific Chemicals

Conical Al-23 Crucibles

Have Questions?
Change viewbuttonViewtableView
Diameter (Metric) Outer:
80mm
21mm
53mm
40mm
31mm
45mm
Diameter (Metric) Inner:
View all
60mm
Height (Metric):
View all
88mm (Top), 44mm (Base)
Capacity (Metric):
View all
125 mL
Catalog number 033048.KF
also known as 033048-KF
Price (USD)/ Each
254.65
Online exclusive
283.00 
Save 28.35 (10%)
-
Add to cart
Diameter (Metric) Outer:
80mm
Diameter (Metric) Inner:
60mm
Height (Metric):
88mm (Top), 44mm (Base)
Capacity (Metric):
125 mL
Request bulk or custom format
Price (USD)/ Each
254.65
Online exclusive
283.00 
Save 28.35 (10%)
Add to cart
Conical Al-23 Crucibles
Catalog number033048.KF
Price (USD)/ Each
254.65
Online exclusive
283.00 
Save 28.35 (10%)
-
Add to cart
Specifications
Diameter (Metric) Inner60mm
MaterialAl-23
Quantity1 Piece
Capacity (Metric)125 mL
Diameter (Metric) Outer80mm
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only