Molecular sieves, 13X, 3-4mm (0.12-0.16in) dia. pellets, Thermo Scientific Chemicals
Molecular sieves, 13X, 3-4mm (0.12-0.16in) dia. pellets, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Molecular sieves, 13X, 3-4mm (0.12-0.16in) dia. pellets, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 kg
5 kg
Catalog number 033550.A1
also known as 033550-A1
Price (USD)/ Each
78.65
Online exclusive
87.50 
Save 8.85 (10%)
-
Add to cart
Quantity:
1 kg
Request bulk or custom format
Price (USD)/ Each
78.65
Online exclusive
87.50 
Save 8.85 (10%)
Add to cart
Molecular sieves, 13X, 3-4mm (0.12-0.16in) dia. pellets, Thermo Scientific Chemicals
Catalog number033550.A1
Price (USD)/ Each
78.65
Online exclusive
87.50 
Save 8.85 (10%)
-
Add to cart
Specifications
Chemical Name or MaterialMolecular sieves 13X
Particle Size1/8 in.
SensitivityHygroscopic
Quantity1 kg
Name Note3 to 4mm (0.12 to 0.16 in.) dia. pellets
View more
Some of the major applications include commercial gas drying, air plantfeed purification (simultaneous H2O and CO2 removal) and liquid hydrocarbon/natural gas sweetening (H2S and mercaptan removal).

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only