Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Type | Guard Column |
Certifications/Compliance | U.S. EPA Method 218.6 |
For Use With (Application) | Separation of Polyvalent Anions and Chelating Agents in Complex Sample Matrices |
For Use With (Equipment) | Eluent and Detector |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14 |
Particle Size | 10 μm |
Stationary Phase | IonPac AG7 |
Format | Standard Bore |
Length (Metric) | 50 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Construction | PEEK |
Column Type | Analytical Column |
Crosslinking | 5% DVB |
Certifications/Compliance | U.S. EPA Method 218.6 |
Column Capacity | 100 μeq |
Column Chemistry | Acidic |
Flow Rate | 0.5 to 3.0 mL/min. |
For Use With (Application) | Separation of Polyvalent Anions and Chelating Agents in Complex Sample Matrices |
For Use With (Equipment) | Eluent and Detector |
Hydrophobicity | Medium-High |
Ion Exchange Group | Alkyl Quaternary Ammonium |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14 |
Particle Size | 10 μm |
Stationary Phase | IonPac AS7 |
pH | 0 to 14 |
Length (Metric) | 250 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each 1 |
Column Construction | PEEK |
Column Type | Analytical Column |
Crosslinking | 5% DVB |
Certifications/Compliance | U.S. EPA Method 218.6 |
Column Capacity | 25 μeq |
Column Chemistry | Acidic |
Flow Rate | 0.12 to 0.75 mL/min. |
For Use With (Application) | Separation of Polyvalent Anions |
For Use With (Equipment) | Eluent and Detector |
Hydrophobicity | Medium-High |
Ion Exchange Group | Alkyl Quaternary Ammonium |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14 |
Particle Size | 10 μm |
Stationary Phase | IonPac AS7 |
pH | 0 to 14 |
Length (Metric) | 250 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Column Type | Guard Column |
Certifications/Compliance | U.S. EPA Method 218.6 |
For Use With (Application) | Separation of Polyvalent Anions and Chelating Agents in Complex Sample Matrices |
For Use With (Equipment) | Eluent and Detector |
Max. Pressure | 4000 psi (275 bar) |
Solvent Compatibility | pH 0 to 14 |
Particle Size | 10 μm |
Stationary Phase | IonPac AS7 |
Format | Microbore |
Length (Metric) | 50 mm |
Diameter (Metric) | 2 mm |
Unit Size | Each 1 |
Catalog Number | Specifications | Unit Size | Column Type | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
035394 | Each 1 | Guard Column | 4 mm | 50 mm | 548.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
035393 | Each 1 | Analytical Column | 4 mm | 250 mm | 1,670.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
063097 | Each 1 | Analytical Column | 2 mm | 250 mm | 1,670.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
063099 | Each 1 | Guard Column | 2 mm | 50 mm | 548.00 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|