Dionex™ IonPac™ AS5 IC Columns
Product Image
Thermo Scientific™

Dionex™ IonPac™ AS5 IC Columns

Separate higher-valence anions, including polyphosphates, oxyanions, EDTA complexes, metal cyanide complexes, and hydrophobic anions.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn TypeDiameter (Metric)Length (Metric)
035395Analytical Column4 mm250 mm
035396Guard Column4 mm50 mm
2 Options
Catalog number 035395
Price (USD)/ Each 1
3,220.00
Add to cart
Column Type:
Analytical Column
Diameter (Metric):
4 mm
Length (Metric):
250 mm
Price (USD)/ Each 1
3,220.00
Add to cart
Dionex™ IonPac™ AS5 IC Columns
Catalog number035395
Price (USD)/ Each 1
3,220.00
-
Add to cart
Separate higher-valence anions, including polyphosphates, oxyanions, EDTA complexes, metal cyanide complexes, and hydrophobic anions such as iodide, thiosulfate, and thiocyanate with Thermo Scientific™ Dionex™ IonPac™ AS5 Analytical Columns. IonPac polymeric columns address a variety of chromatographic separation modes including ion exchange, ion exclusion, reversed-phase ion pairing, and ion suppression.
The AS5's compatibility with weak eluents simplifies the determination of strongly-retained species, since these eluents are compatible with a suppressor. Furthermore, the rapid elution of strongly-retained species greatly improves peak shapes, lowers minimum detection limits, and increases sample throughput potential.The selectivity of the AS5 makes it possible to rapidly elute strongly-retained species such a iodide and thiocyanate in brines without interference from the large chloride peak typical of such samples.
  • For metal-EDTA complexes
  • For cyano-transition metal complexes
  • For hydrophobic anions, including iodide, thiocyanate, and thiosulfate
  • AS16 or AS20 columns are recommended for hydrophobic anions and highly charged anions
Note:
IonPac AS16 or AS20 columns are recommended for hydrophobic anions and highly-charged anions
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column TypeAnalytical Column
Crosslinking2% DVB
DescriptionAS5; 4 x 250 mm
Column Capacity20 μeq
Flow Rate2 mL/min.
For Use With (Application)Rapid Elution of Strongly Retained Ions, Anion Exchange
For Use With (Equipment)Ion Chromatography Systems
HydrophobicityLow
Max. Pressure2000 psi (138 bar)
Solvent CompatibilitypH 0 to 14, 0 to 3% HPLC Solvents
Stationary PhaseIonPac AS5
FormatStandard Bore
pH0 to 14
Solvents0 to 3% of HPLC Solvents
Length (Metric)250 mm
Diameter (Metric)4 mm
Unit SizeEach 1