Straight Wall Zirconium Crucible
Straight Wall Zirconium Crucible
Thermo Scientific Chemicals

Straight Wall Zirconium Crucible

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
10 mL
15 mL
20 mL
35 mL
55 mL
1000 mL
100 mL
500 mL
250 mL
Diameter (Metric) Outer:
View all
Outside: 27mm
Height (Metric):
View all
34mm
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 035909.KT
Price (USD)/ Each
-
Capacity (Metric):
10 mL
Diameter (Metric) Outer:
Outside: 27mm
Height (Metric):
34mm
Request bulk or custom format
SpecificationsSpecification SheetSpecification Sheet
DescriptionStraight Wall
MaterialZirconium
Capacity (Metric)10 mL
Diameter (Metric) OuterOutside: 27mm
Height (Metric)34mm
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only