Straight Wall Inconel Crucible
Straight Wall Inconel Crucible
Thermo Scientific Chemicals

Straight Wall Inconel Crucible

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
75 mL
20 mL
55 mL
500 mL
250 mL
Diameter (Metric) Outer:
View all
Outside: 51mm
Catalog number 036099.KT
also known as 036099-KT
Price (USD)/ Each
103.00
-
Add to cart
Capacity (Metric):
75 mL
Diameter (Metric) Outer:
Outside: 51mm
Request bulk or custom format
Price (USD)/ Each
103.00
Add to cart
Straight Wall Inconel Crucible
Catalog number036099.KT
Price (USD)/ Each
103.00
-
Add to cart
Specifications
DescriptionStraight Wall
MaterialInconel
Capacity (Metric)75 mL
Diameter (Metric) OuterOutside: 51mm
Product Type SpecsInconel Crucible
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only