Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Diameter (Metric) Outer | 54mm |
Material | PTFE |
For Use With (Equipment) | 100mL beaker |
Height (Metric) | 68mm |
Unit Size | Each |
Diameter (Metric) Outer | 66mm |
Material | PTFE |
For Use With (Equipment) | 250mL beaker |
Height (Metric) | 97mm |
Unit Size | Each |
Diameter (Metric) Outer | 100mm |
Material | PTFE |
For Use With (Equipment) | 1000mL beaker |
Height (Metric) | 155mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
038087.KT also known as 038087-KT | Each | 100mL beaker | 65.90 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
038088.KT also known as 038088-KT | Each | 250mL beaker | 130.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
038090.KT also known as 038090-KT | Each | 1000mL beaker | 356.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|