Thermo Scientific Chemicals

Calcium fluoride crystal optic rectangle, 38.5mm x 19.5mm x 4mm, polished both sides, Thermo Scientific Chemicals

Catalog number: 038470.KT
1 Ea., Each
Thermo Scientific Chemicals

Calcium fluoride crystal optic rectangle, 38.5mm x 19.5mm x 4mm, polished both sides, Thermo Scientific Chemicals

Catalog number: 038470.KT
1 Ea., Each
Quantity
Catalog number: 038470.KT
Price (USD)
Quantity
-
Have Questions?
Height
4mm
Length
38.5mm
Form
Crystal optic rectangle, polished both sides.
Width
19.5mm

Description

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text