Glassy Carbon Conical Crucible
Glassy Carbon Conical Crucible
Thermo Scientific Chemicals

Glassy Carbon Conical Crucible

Glassy carbon offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
60 mL
10 mL
30 mL
Diameter (Metric) Outer:
View all
52mm
Height (Metric):
View all
56mm
Catalog number 039006.KT
also known as 039006-KT
Price (USD)/ Each
687.65
Online exclusive
764.00 
Save 76.35 (10%)
-
Add to cart
Capacity (Metric):
60 mL
Diameter (Metric) Outer:
52mm
Height (Metric):
56mm
Request bulk or custom format
Price (USD)/ Each
687.65
Online exclusive
764.00 
Save 76.35 (10%)
Add to cart
Glassy Carbon Conical Crucible
Catalog number039006.KT
Price (USD)/ Each
687.65
Online exclusive
764.00 
Save 76.35 (10%)
-
Add to cart
SpecificationsSpecification SheetSpecification Sheet
DescriptionConical
MaterialGlassy Carbon
Capacity (Metric)60 mL
Diameter (Metric) Outer52mm
Height (Metric)56mm
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Subjected to a high temperature heat treatment which imparts special material properties including significantly improved corrosion resistance and strength.

Glassy carbon offers:
  • Resistance to all wet decomposition agents
  • No memory effects (uncontrolled adsorption and release of foreign elements)
  • No contamination of analytical samples
  • Stability to acid and alkaline melts
  • No wetting effect of metal melts
  • Good resistance to thermal shock allows rapid heating and cooling times
  • Resistive to abrasive wear
  • Good electrical conductivity
RUO – Research Use Only