Glassy Carbon Cylindrical Crucible;Vol (ml), 10;Dia (mm), 24;Ht (mm), 39
Glassy Carbon Cylindrical Crucible;Vol (ml), 10;Dia (mm), 24;Ht (mm), 39
Thermo Scientific Chemicals

Glassy Carbon Cylindrical Crucible;Vol (ml), 10;Dia (mm), 24;Ht (mm), 39

Glassy carbon offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
10 mL
30 mL
50 mL
130 mL
260 mL
Diameter (Metric) Outer:
View all
24mm
Height (Metric):
View all
39mm
Description:
Cylindrical
Catalog number 039008.KT
also known as 039008-KT
Price (USD)/ Each
411.65
Online exclusive
457.00 
Save 45.35 (10%)
-
Add to cart
Capacity (Metric):
10 mL
Diameter (Metric) Outer:
24mm
Height (Metric):
39mm
Description:
Cylindrical
Request bulk or custom format
Price (USD)/ Each
411.65
Online exclusive
457.00 
Save 45.35 (10%)
Add to cart
Glassy Carbon Cylindrical Crucible;Vol (ml), 10;Dia (mm), 24;Ht (mm), 39
Catalog number039008.KT
Price (USD)/ Each
411.65
Online exclusive
457.00 
Save 45.35 (10%)
-
Add to cart
Specifications
DescriptionCylindrical
MaterialGlassy Carbon
Capacity (Metric)10 mL
Diameter (Metric) Outer24mm
Height (Metric)39mm
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Subjected to a high temperature heat treatment which imparts special material properties including significantly improved corrosion resistance and strength.

Glassy carbon offers:
  • Resistance to all wet decomposition agents
  • No memory effects (uncontrolled adsorption and release of foreign elements)
  • No contamination of analytical samples
  • Stability to acid and alkaline melts
  • No wetting effect of metal melts
  • Good resistance to thermal shock allows rapid heating and cooling times
  • Resistive to abrasive wear
  • Good electrical conductivity
RUO – Research Use Only