Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | With Pourout Lip |
Diameter (Metric) Outer | Top: 87 mm; Bottom: 76 mm |
Capacity (Metric) | 500 mL |
Material | Aluminum |
Height (Metric) | 114 mm |
Type | Beaker |
Unit Size | Each |
Description | With Pourout Lip |
Diameter (Metric) Outer | Top: 56 mm; Bottom: 48 mm |
Capacity (Metric) | 125 mL |
Material | Aluminum |
Height (Metric) | 57 mm |
Type | Beaker |
Unit Size | Each |
Description | With Pourout Lip |
Diameter (Metric) Outer | Top: 63 mm; Bottom: 57 mm |
Capacity (Metric) | 250 mL |
Material | Aluminum |
Height (Metric) | 92 mm |
Type | Beaker |
Unit Size | Each |
Description | With Pourout Lip |
Diameter (Metric) Outer | Top: 108 mm; Bottom: 95 mm |
Capacity (Metric) | 1000 mL |
Material | Aluminum |
Height (Metric) | 137 mm |
Type | Beaker |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
039048.KT also known as 039048-KT | Each | 500 mL | 107.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
039046.KT also known as 039046-KT | Each | 125 mL | 97.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
039047.KT also known as 039047-KT | Each | 250 mL | 105.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
039049.KT also known as 039049-KT | Each | 1000 mL | 186.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|