Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | With pourout lip |
Diameter (Metric) Outer | Top: 63mm; Bottom: 57mm |
Capacity (Metric) | 250 mL |
Material | Nickel |
Height (Metric) | 92mm |
Type | Beaker |
Unit Size | Each |
Description | With pourout lip |
Diameter (Metric) Outer | Top: 137mm; Bottom: 117mm |
Capacity (Metric) | 2000 mL |
Material | Nickel |
Height (Metric) | 171mm |
Type | Beaker |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
039059.KT also known as 039059-KT | Each | 250 mL | 195.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
039062.KT also known as 039062-KT | Each | 2000 mL | 881.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|