Silver tungsten oxide, 99% (metals basis), Thermo Scientific Chemicals
Silver tungsten oxide, 99% (metals basis), Thermo Scientific Chemicals
Thermo Scientific Chemicals

Silver tungsten oxide, 99% (metals basis), Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
50 g
10 g
Catalog number 039661.18
also known as 039661-18
Price (USD)/ Each
241.65
Online exclusive
268.00 
Save 26.35 (10%)
-
Add to cart
Quantity:
50 g
Request bulk or custom format
Price (USD)/ Each
241.65
Online exclusive
268.00 
Save 26.35 (10%)
Add to cart
Silver tungsten oxide, 99% (metals basis), Thermo Scientific Chemicals
Catalog number039661.18
Price (USD)/ Each
241.65
Online exclusive
268.00 
Save 26.35 (10%)
-
Add to cart
Chemical Identifiers
CAS13465-93-5
SpecificationsSpecification SheetSpecification Sheet
FormPowder
Total Metal Impurities≤1.0%
Silver tungsten oxide is used in electronic and chemical industries. It is also used as a biochemical for proteomics research.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only