Thermo Scientific Chemicals

USA Standard Sieve, 80 Mesh

Catalog number: 039986.ON
2.54cm, 7.62 cm, Each
Thermo Scientific Chemicals

USA Standard Sieve, 80 Mesh

Catalog number: 039986.ON
2.54cm, 7.62 cm, Each
Depth (Metric)
Diameter (Metric) Outer
Catalog number: 039986.ON
also known as 039986-ON
Price (USD)
Quantity
-
Have Questions?

Description

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
  • Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
  • Sieves are full height
  • Mesh pores: 177μ ( 0.177mm )
Sieve Depths
  • 3 in. diameter sieves are 1 in. deep
  • 8 in. diameter sieves are 2 in. deep
  • 12 in.diameter sieves are 3 in. deep
RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text