USA Standard Sieve, 325 Mesh
Product Image
Thermo Scientific Chemicals

USA Standard Sieve, 325 Mesh

Brass frame and Stainless Steel mesh sieves
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) Outer
039994.ON
also known as 039994-ON
3 in.
039994.NK
also known as 039994-NK
12 in.
039994.NR
also known as 039994-NR
8 in.
3 Options
Catalog number 039994.ON
also known as 039994-ON
Price (USD)/ Each
141.00
-
Add to cart
Diameter (English) Outer:
3 in.
Price (USD)/ Each
141.00
Add to cart
USA Standard Sieve, 325 Mesh
Catalog number039994.ON
Price (USD)/ Each
141.00
-
Add to cart
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
  • Brass frame, Stainless Steel mesh sieves meet ASTM E11 requirements and all current amendments
  • Sieves are full height
Sieve Depths
  • 3 in. diameter sieves are 1 in. deep
  • 8 in. diameter sieves are 2 in. deep
  • 12 in.diameter sieves are 3 in. deep
RUO – Research Use Only
Specifications
Depth (English)1 in.
Depth (Metric)2.54 cm
TypeSieve
Certifications/ComplianceASTM E11
Diameter (English) Outer3 in.
MaterialStainless Steel
Diameter (Metric) Outer7.62 cm
Screen Size325 Mesh
Unit SizeEach