Lithium manganese(III,IV) oxide, 99.5% (metals basis), Thermo Scientific Chemicals
Lithium manganese(III,IV) oxide, 99.5% (metals basis), Thermo Scientific Chemicals
Thermo Scientific Chemicals

Lithium manganese(III,IV) oxide, 99.5% (metals basis), Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 g
25 g
Catalog number 040250.22
also known as 040250-22
Price (USD)/ Each
277.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
326.00 
Save 48.35 (15%)
-
Add to cart
Quantity:
100 g
Request bulk or custom format
Price (USD)/ Each
277.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
326.00 
Save 48.35 (15%)
Add to cart
Lithium manganese(III,IV) oxide, 99.5% (metals basis), Thermo Scientific Chemicals
Catalog number040250.22
Price (USD)/ Each
277.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
326.00 
Save 48.35 (15%)
-
Add to cart
Chemical Identifiers
CAS12057-17-9
SpecificationsSpecification SheetSpecification Sheet
Total Metal Impurities≤0.5%
Appearance (Color)Dark blue to black
FormPowder, -325 mesh
It is used as anode materials of high-performance lithium ion battery.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only