Platinum boat; Thickness (mm), 0.05; Length (mm), 75mm
Platinum boat; Thickness (mm), 0.05; Length (mm), 75mm
Thermo Scientific Chemicals

Platinum boat; Thickness (mm), 0.05; Length (mm), 75mm

 
Have Questions?
Quantity:
1 Ea.
Catalog number 041216.KS
also known as 041216-KS
Price (USD)/ Each
394.00
-
Add to cart
Quantity:
1 Ea.
Request bulk or custom format
Price (USD)/ Each
394.00
Add to cart
Platinum boat; Thickness (mm), 0.05; Length (mm), 75mm
Catalog number041216.KS
Price (USD)/ Each
394.00
-
Add to cart
Specifications
TypeCombustion Boat
For Use With (Application)Used for aperture cleaning and vacuum evaporation
Length (Metric)75 mm
MaterialPlatinum
Quantity1 Ea.
View more
For disc aperture cleaning, vacuum evaporation

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Used for aperture cleaning and vacuum evaporation
  • Length: 75mm
  • Thickness: 0.05mm
RUO – Research Use Only