Thermo Scientific Chemicals

Platinum Iridium foil, 0.05mm (0.002in) thick, 99.9% (metals basis excluding precious metals), Thermo Scientific Chemicals

Catalog number: 041803.FI
50 x 50 mm, Each
Thermo Scientific Chemicals

Platinum Iridium foil, 0.05mm (0.002in) thick, 99.9% (metals basis excluding precious metals), Thermo Scientific Chemicals

Catalog number: 041803.FI
50 x 50 mm, Each
Quantity
Catalog number: 041803.FI
also known as 041803-FI
Price (USD)
Quantity
-
Have Questions?
Trace Metal
Total metal impurities less than 0.1% excluding precious metals
Composition
Iridium 10 wt%
Composition
Total metal impurities less than 0.1% excluding precious metals

Description

Platinum Iridium foil, 0.05mm (0.002in) thick, 99.9% (metals basis excluding precious metals) is used in non-standard thermocouples, electrical contacts and as electrodes in medical research.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text