Quartz microscope slide, fused, 50.8x25.4x1.0mm (2.0x1.0x0.0394in)
Quartz microscope slide, fused, 50.8x25.4x1.0mm (2.0x1.0x0.0394in)
Thermo Scientific Chemicals

Quartz microscope slide, fused, 50.8x25.4x1.0mm (2.0x1.0x0.0394in)

Fused quartz slides manufactured by fusing naturally occurring crystalline silica
Have Questions?
Change viewbuttonViewtableView
Quantity:
1 Piece
5 Pieces
Dimensions (L x W):
50.8 x 25.4 mm
25.4 x 25.4 mm
76.2 x 25.4 mm
Catalog number 042296.KG
also known as 042296-KG
Price (USD)/ Each
44.65
Online exclusive
49.20 
Save 4.55 (9%)
-
Add to cart
Quantity:
1 Piece
Dimensions (L x W):
50.8 x 25.4 mm
Request bulk or custom format
Price (USD)/ Each
44.65
Online exclusive
49.20 
Save 4.55 (9%)
Add to cart
Quartz microscope slide, fused, 50.8x25.4x1.0mm (2.0x1.0x0.0394in)
Catalog number042296.KG
Price (USD)/ Each
44.65
Online exclusive
49.20 
Save 4.55 (9%)
-
Add to cart
Specifications
Length (Metric)50.8 mm
Thickness (Metric)1 mm
Width (Metric)25.4 mm
DescriptionMade from fused quartz
Quantity1 Piece
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
  • High chemical purity, melting point and corrosion resistance
  • Extremely hard with low coefficient of thermal expansion
  • Features electrical insulation qualities and optical transmission from ultra-violet to infra-red
RUO – Research Use Only