Platinum Iridium wire, 1.0mm (0.04in) dia, Thermo Scientific Chemicals
Platinum Iridium wire, 1.0mm (0.04in) dia, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Platinum Iridium wire, 1.0mm (0.04in) dia, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 cm
5 cm
25 cm
Catalog number 042678.BY
also known as 042678-BY
Price (USD)/ Each
7,298.65
Online exclusive
8109.00 
Save 810.35 (10%)
-
Add to cart
Quantity:
100 cm
Request bulk or custom format
Price (USD)/ Each
7,298.65
Online exclusive
8109.00 
Save 810.35 (10%)
Add to cart
Platinum Iridium wire, 1.0mm (0.04in) dia, Thermo Scientific Chemicals
Catalog number042678.BY
Price (USD)/ Each
7,298.65
Online exclusive
8109.00 
Save 810.35 (10%)
-
Add to cart
Specifications
Chemical Name or MaterialPlatinum Iridium wire
Name Note1.0mm (0.04 in.) dia.
Recommended StorageAmbient temperatures
Avg. Mol. Wt. or Mol. Wt. RangePt:Ir; 90:10 wt%
TSCAYes
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only