Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Feature strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides with Thermo Scientific™ Dionex™ DNAPac™ PA100 Oligonucleotide Columns.
Column Format | Analytical Column |
Diameter (Metric) | 9 mm |
Flow Rate | 1 mL/min |
For Use With | ASRS, DX-500 BioLC Chromatography System |
Length (Metric) | 250 mm |
Max. Pressure | 4000 psi (275 bar) |
Mobile Phase Compatibility | pH 2 to 12.5, 100% compatible with common organic solvents, Ionic form eluents: chloride, acetate, or bromide in lithium, sodium or ammonium forms |
Particle Size | 13 μm |
pH | 2 to 12.5 |
Pore Size | Nonporous |
Temperature | 90°C |
Stationary Phase | Quaternary Ammonium |
Product Line | DNAPac |
Packing Material | Spherical, Nonporous Polymer |
Column Type | Ion Exchange |
Phase | Ion Exchange |
Type | Analytical Column |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4 mm |
Flow Rate | 1 mL/min |
For Use With | ASRS, DX-500 BioLC Chromatography System |
Length (Metric) | 250 mm |
Max. Pressure | 4000 psi (275 bar) |
Mobile Phase Compatibility | pH 2 to 12.5, 100% compatible with common organic solvents, Ionic form eluents: chloride, acetate, or bromide in lithium, sodium or ammonium forms |
Particle Size | 13 μm |
pH | 2 to 12.5 |
Pore Size | Nonporous |
Temperature | 90°C |
Stationary Phase | Quaternary Ammonium |
Product Line | DNAPac |
Packing Material | Spherical, Nonporous Polymer |
Column Type | Ion Exchange |
Phase | Ion Exchange |
Type | Analytical Column |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Guard Column |
Diameter (Metric) | 2 mm |
For Use With | ASRS, DX-500 BioLC Chromatography System |
Length (Metric) | 50 mm |
Max. Pressure | 4000 psi (275 bar) |
Particle Size | 13 μm |
pH | 2 to 12.5 |
Pore Size | Nonporous |
Temperature | 90°C |
Stationary Phase | Quaternary Ammonium |
Column Type | Ion Exchange |
Type | Guard Column |
Technique | Nucleic Acid/Anion Exchange |
Unit Size | Each |
Column Format | Guard Column |
Diameter (Metric) | 4 mm |
For Use With | ASRS, DX-500 BioLC Chromatography System |
Length (Metric) | 50 mm |
Max. Pressure | 4000 psi (275 bar) |
Particle Size | 13 μm |
pH | 2 to 12.5 |
Pore Size | Nonporous |
Temperature | 90°C |
Stationary Phase | Quaternary Ammonium |
Product Line | DNAPac |
Packing Material | Polymeric Resin |
Column Type | Ion Exchange |
Phase | Ion Exchange |
Type | Guard Column |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2 mm |
Flow Rate | 1.5 mL/min |
Length (Metric) | 250 mm |
Max. Pressure | 4000 psi (275 bar) |
Particle Size | 13 μm |
pH | 2 to 12.5 |
Pore Size | Nonporous |
Temperature | 90°C |
Stationary Phase | Quaternary Ammonium |
Product Line | DNAPac |
Packing Material | Nonporous, Polymeric Resin |
Column Type | Ion Exchange |
Phase | Ion Exchange |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Preparative Column, Standard |
Diameter (Metric) | 22 mm |
Length (Metric) | 250 mm |
Max. Pressure | 4000 psi (275 bar) |
Particle Size | 13 μm |
pH | 2 to 12.5 |
Pore Size | Nonporous |
Temperature | 90°C |
Stationary Phase | Quaternary Ammonium |
Product Line | DNAPac |
Packing Material | Spherical, Nonporous Polymer |
Column Type | Ion Exchange |
Phase | Ion Exchange |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Preparative Column, Standard |
Diameter (Metric) | 9 mm |
Flow Rate | 1.5 mL/min |
Length (Metric) | 50 mm |
Max. Pressure | 4000 psi (275 bar) |
Particle Size | 13 μm |
pH | 2 to 12.5 |
Pore Size | Nonporous |
Temperature | 90°C |
Stationary Phase | Quaternary Ammonium |
Product Line | DNAPac |
Packing Material | Spherical, Nonporous Polymer |
Column Type | Ion Exchange |
Phase | Ion Exchange |
Technique | Bio-LC |
Unit Size | Each |
Column Format | Preparative Column, Standard |
Diameter (Metric) | 22 mm |
Length (Metric) | 50 mm |
Max. Pressure | 4000 psi (275 bar) |
Particle Size | 13 μm |
pH | 2 to 12.5 |
Pore Size | Nonporous |
Temperature | 90°C |
Stationary Phase | Quaternary Ammonium |
Product Line | DNAPac |
Packing Material | Spherical, Nonporous Polymer |
Column Type | Ion Exchange |
Phase | Ion Exchange |
Technique | Bio-LC |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
043011 | Each | 13 μm | 9 mm | 250 mm | 3,156.57 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
043010 | Each | 13 μm | 4 mm | 250 mm | 1,583.62 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088761 | Each | 13 μm | 2 mm | 50 mm | 1,001.62 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
043018 | Each | 13 μm | 4 mm | 50 mm | 765.73 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088760 | Each | 13 μm | 2 mm | 250 mm | 2,815.19 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088759 | Each | 13 μm | 22 mm | 250 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088764 | Each | 13 μm | 9 mm | 50 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
088765 | Each | 13 μm | 22 mm | 50 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|