Thermo Scientific Chemicals

Graphite foil, 0.13mm (0.005in) thick, 99.8% (metals basis), Thermo Scientific Chemicals

Catalog number: 043078.RX
30 x 500 cm, Each
Thermo Scientific Chemicals

Graphite foil, 0.13mm (0.005in) thick, 99.8% (metals basis), Thermo Scientific Chemicals

Catalog number: 043078.RX
30 x 500 cm, Each
Quantity
Catalog number: 043078.RX
Price (USD)
Have Questions?
Appearance (Color)
Gray to black
Comment
Thickness 0.12 - 0.14mm
Form
Solid
Total Metal Impurities
0.2% max.

Description

Potassium bis(trifluoromethylsulfonyl)imide is used as Flavor & Fragrance intermediates. It is used as an intermediate in Industries such as agrochemical, dyestuff, pharmaceutical, syntheses material, chemical.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Suitable for battery materials development.

RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text