Quartz, cover slip for microscope slide, fused, 25.4x25.4x0.15-0.25mm (1.0x1.0x0.006-0.01in)
Catalog number043211.KG
Price (USD)/ Each
45.65
Online exclusive
50.00
Save 4.35 (9%)
-
Add to cart
Specifications
Thickness (Metric)0.15 to 0.25 mm
DescriptionCover Slips for use with Microscope Quartz Slide
Diameter (Metric)25.4mm
Quantity1/Ea.
Dimensions (L x W)25.4 mm
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.