Tellurium(IV) bromide, ultra dry, 99.999% (metals basis), Thermo Scientific Chemicals
Tellurium(IV) bromide, ultra dry, 99.999% (metals basis), Thermo Scientific Chemicals
Thermo Scientific Chemicals

Tellurium(IV) bromide, ultra dry, 99.999% (metals basis), Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
10 g
50 g
Catalog number 043439.09
also known as 043439-09
Price (USD)/ Each
136.65
Online exclusive
152.00 
Save 15.35 (10%)
-
Add to cart
Quantity:
10 g
Request bulk or custom format
Price (USD)/ Each
136.65
Online exclusive
152.00 
Save 15.35 (10%)
Add to cart
Tellurium(IV) bromide, ultra dry, 99.999% (metals basis), Thermo Scientific Chemicals
Catalog number043439.09
Price (USD)/ Each
136.65
Online exclusive
152.00 
Save 15.35 (10%)
-
Add to cart
Chemical Identifiers
CAS10031-27-3
SpecificationsSpecification SheetSpecification Sheet
Residual water< 100 ppm
FormPowder
Total Metal Impurities0.001% max.
Appearance (Color)Orange
Tellurium tetrabromide it acts as a chemical and organic intermediate. It is also acts a conductor.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Ampouled under argon
RUO – Research Use Only