Antimony(III) bromide, ultra dry, 99.999% (metals basis), Thermo Scientific Chemicals
Antimony(III) bromide, ultra dry, 99.999% (metals basis), Thermo Scientific Chemicals
Thermo Scientific Chemicals

Antimony(III) bromide, ultra dry, 99.999% (metals basis), Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
5 g
100 g
Catalog number 043732.14
also known as 043732-14
Price (USD)/ Each
294.65
Online exclusive
327.00 
Save 32.35 (10%)
-
Add to cart
Quantity:
25 g
Request bulk or custom format
Price (USD)/ Each
294.65
Online exclusive
327.00 
Save 32.35 (10%)
Add to cart
Antimony(III) bromide, ultra dry, 99.999% (metals basis), Thermo Scientific Chemicals
Catalog number043732.14
Price (USD)/ Each
294.65
Online exclusive
327.00 
Save 32.35 (10%)
-
Add to cart
Chemical Identifiers
CAS7789-61-9
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White
FormLump
Total Metal Impurities0.001% max.
Particle Size5-10mm
Residual water< 100 ppm
Antimony(III) bromide is used in the synthesis of antimony compounds, in semiconductors and chemical analysis. It acts as a fire retardant in polyethylene polymers, as mordant and in dyeing.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Ampouled under argon
RUO – Research Use Only