Thermo Scientific Chemicals

Disposable IR Cards, 5x10cm, KCl window, 19mm aperture

Catalog number: 043932.KM
25 Pk., Each
Thermo Scientific Chemicals

Disposable IR Cards, 5x10cm, KCl window, 19mm aperture

Catalog number: 043932.KM
25 Pk., Each
Quantity
Catalog number: 043932.KM
also known as 043932-KM
Price (USD)
Quantity
-
Have Questions?
Form
Disposable IR cards, KCl window.
Diameter
19mm aperture
Height
10cm (4in)
Width
5cm (2in)

Description

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
  • Size: 5 x 10cm
  • KCl window
  • 19mm aperture
RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text